Page 870 - Tool & General Maintenance 2015 English
P. 870
Vacuum Technology
Order Code Part Number
Nominal Diameter
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
32 mm
32 mm
40 mm
40 mm
40 mm
50 mm
50 mm
Vacuum Cup Material
Viton (FKM)
Urethane Rubber
Viton (FKM)
Silicone (MVQ)
Urethane Rubber
Viton (FKM)
Urethane Rubber
Viton (FKM)
Viton (FKM)
Urethane Rubber
Viton (FKM)
Urethane Rubber
Viton (FKM)
Urethane Rubber
Vacuum Cup Type
Bellow
Flat with ribs
Deep Style
Deep Style
Deep Style
Flat
Flat
Bellow
Flat with ribs
Bellow
Deep Style
Deep Style
Bellow
Bellow
C1320480
C1212793
C1212794
C1212796
C1212797
C1212799
C1212802
C1320481
C1212806
C2100097
C1212815
C1212818
C1212821
C1212824
ZP25BF
ZP25CU
ZP25DF
ZP25DS
ZP25DU
ZP25UF
ZP25UU
ZP32BF
ZP32CF
ZP40BU
ZP40DF
ZP40DU
ZP50BF
ZP50BU
ZH Series - Ejector unit
Order Code Part Number
• 2 designs: Pipe or body with silencer
• Light, compact structure
• Suction capacity from 5 to 40 l/min (higher suction capacities upon request) • Available optionally with thread or one-touch fittings
Port Size
G1/8 BSPP
G1/8 BSPP
Tube Connection (1)
6 mm
Tube Connection (2)
6 mm
6 mm
Orifice Size
Vacuum Flow (LPM)
24
24
24
C1203485
C1203486
C1203487
EZH10BS-06-06
EZH10BS-06-F01
EZH10BS-F01-F01
1 mm
1 mm
1 mm
ZPT - Air suction filter
• This prevents malfunctions in the vacuum system from impurities • For air and nitrogen in the vacuum area
• 360° pivotable tubing port
• Easy replacement of the filter element using Bayonet socket
• Tubing port per one-touch fitting • Transparent filter body
Order Code
C6118561
C6118562
C1208532
Part Number
SN-010A
SNJ-010A
SNJ-015A
Size Range
40 & 50 mm
2-8 mm
10-32 mm
ZPT - Suction pad adapter and buffer
• The modular structure of the pad enables the easy combination of the required design • Large selection of adapter elements with rigid or sprung pad guide
• Design with radial or axial connection possibility for the vacuum piping
8
Order Code Part Number
Connection Thread Size
M10x1
M8x1
M8x1
M8x1
M8x1
M14x1
M14x1
M14x1
M14x1
M6
M5
M6
M8
M6
M6
M6
M5
M6
M4
M5
Port Size
M5
M3
M5
Rc 1/8
M5
Size Range
20/25/32
20/25/32
20/25/32
20/25/32
20/25/32/40/50
2/4/6/8/10/13/16
10/13/16
2/4/6/8/10/13/16
2/4/6/8/10/13/16
2/4/6/8
2/4/6/8/10/13/16
Tube Connection Size
4 mm
4 mm
4 mm
4 mm
8 mm
4 mm
4 mm
6 mm
6 mm
6 mm
6 mm
Type
Rotating
Rotating
Rotating
Rotating
Non-rotating
Rotating
Rotating
Rotating
Rotating
C6118638
C6118639
C6118640
C6118641
C6118642
C6118643
C6118644
C6118645
C6118646
C6118647
C6118648
C6118649
C6118650
C6118651
C6118652
C6118653
C6118654
C6118655
C6118656
C2100140
ZPB1J10-B5
ZPB1J6
ZPB1J6-B3
ZPB1J6-B5
ZPB1K6
ZPB3J10
ZPB3J10-B01
ZPB3J10-B5
ZPB3J20
ZPRL-04-A6
ZPRL-04-B5
ZPRL-04-B6
ZPRL-04-B8
ZPRL-08-A6
ZPRS-04-A6
ZPRS-04-B6
ZPRS-06-A5
ZPRS-06-A6
ZPRS-06-B4
ZPRS-06-B5
858
www.brammer.biz
Pneumatics
54476 54472 54468

