Page 868 - Tool & General Maintenance 2015 English
P. 868
Vacuum Technology
AMJ Series - Water separator for vacuum systems
• It separates liquids and particles from the suction air • Separation rate min. 90%
• Manual drain valve
• Bowl protection standard
• Easy filter change
Order Code Part Number
Port Size
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
Vacuum Flow (LPM)
200
200
300
Order Code Part Number
Port Size
G1/2 BSPP
G3/4 BSPP
G1 BSPP
Vacuum Flow (LPM)
300
500
500
C1195396
C1195397
C1195400
AMJ3000-F02
AMJ3000-F03
AMJ4000-F03
C1195401
C1195403
C1195404
AMJ4000-F04
AMJ5000-F06
AMJ5000-F10
ZP Series - Vacuum suction pads
• Extensive range made of various materials: NBR, silicon, fluorinated rubber, urethane • 4 designs for the circular vacuum: Flat, Flat with ribs, deep, bellows
• Suction pad diameter from 2 to 50 mm
• Safety ring on the suction pad as from Ø10 standard
Order Code Part Number
Nominal Diameter
2 mm
2 mm
2 mm
2 mm
4 mm
4 mm
4 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
16 mm
16 mm
16 mm
Vacuum Cup Material
Viton (FKM)
Nitrile (NBR)
Silicone (MVQ)
Urethane Rubber
Nitrile (NBR)
Silicone (MVQ)
Urethane Rubber
Viton (FKM)
Nitrile (NBR)
Silicone (MVQ)
Urethane Rubber
Nitrile (NBR)
Silicone (MVQ)
Urethane Rubber
Viton (FKM)
Nitrile (NBR)
Silicone (MVQ)
Urethane Rubber
Nitrile (NBR)
Silicone (MVQ)
Urethane Rubber
Nitrile (NBR)
Silicone (MVQ)
Viton (FKM)
Nitrile (NBR)
Silicone (MVQ)
Urethane Rubber
Viton (FKM)
Nitrile (NBR)
Urethane Rubber
Viton (FKM)
Nitrile (NBR)
Silicone (MVQ)
Viton (FKM)
Nitrile (NBR)
Silicone (MVQ)
Urethane Rubber
Viton (FKM)
Nitrile (NBR)
Silicone (MVQ)
Viton (FKM)
Nitrile (NBR)
Silicone (MVQ)
Urethane Rubber
Viton (FKM)
Nitrile (NBR)
Silicone (MVQ)
Vacuum Cup Type
Flat
Flat
Flat
Flat
Flat
Flat
Flat
Bellow
Bellow
Bellow
Bellow
Flat
Flat
Flat
Bellow
Bellow
Bellow
Bellow
Flat
Flat
Flat
Bellow
Bellow
Flat with ribs
Flat with ribs
Flat with ribs
Flat with ribs
Deep Style
Deep Style
Deep Style
Flat
Flat
Flat
Bellow
Bellow
Bellow
Bellow
Flat with ribs
Flat with ribs
Flat with ribs
Flat
Flat
Flat
Flat
Bellow
Bellow
Bellow
8
C6118613
C1212725
C1212726
C6118614
C1212728
C1212729
C2100079
C1212730
C1212732
C1212733
C1212734
C1212738
C1212739
C1212740
C2100081
C1212742
C1212743
C1212744
C1212746
C1212747
C1212748
C1212750
C1212751
C6118615
C1212752
C1212753
C6118616
C6118617
C1212754
C6118618
C1212755
C1212756
C1212757
C6118619
C1212762
C1212763
C1212764
C6118620
C1212765
C1212766
C6118621
C1212768
C1212769
C6118622
C6118623
C1212770
C1212771
ZP02UF
ZP02UN
ZP02US
ZP02UU
ZP04UN
ZP04US
ZP04UU
ZP06BF
ZP06BN
ZP06BS
ZP06BU
ZP06UN
ZP06US
ZP06UU
ZP08BF
ZP08BN
ZP08BS
ZP08BU
ZP08UN
ZP08US
ZP08UU
ZP10BN
ZP10BS
ZP10CF
ZP10CN
ZP10CS
ZP10CU
ZP10DF
ZP10DN
ZP10DU
ZP10UF
ZP10UN
ZP10US
ZP13BF
ZP13BN
ZP13BS
ZP13BU
ZP13CF
ZP13CN
ZP13CS
ZP13UF
ZP13UN
ZP13US
ZP13UU
ZP16BF
ZP16BN
ZP16BS
856
www.brammer.biz
Pneumatics
54474 54478

