Page 871 - Tool & General Maintenance 2015 English
P. 871
Vacuum Technology
Order Code Part Number
Connection Thread Size
M6
M5
M6
M4
M5
M5
M6
Rc 1/8
M5
M6
M6
M8
Rc 1/8
M5
M6
M8
M8
Rc 1/8
M6
M8
M8x1
M6
M8x1
M8x1
M10x1
M10x1
M10x1
M10x1
M14x1
M14x1
M14x1
M14x1
M14x1
M14x1
M8
M6
M8
M5
M6
M8
M8
M5
M6
M8
M5
M4
M5
Port Size
Size Range
10/13/16
2/4/6/8
2/4/6/8
2/4/6/8
2/4/6/8
10/13/16
10/13/16
10/13/16
10/13/16
10/13/16
20/25/32
20/25/32
20/25/32
20/25/32
20/25/32
20/25/32
40/50
40/50
40/50
40/50
40/50
Tube Connection Size
6 mm
Type
C6118657
C1212956
C3762644
C6118658
C1212957
C1212990
C2100186
C1276381
C1212991
C1212992
C1276586
C1213010
C1213011
C1213012
C2100204
C1213013
C1213032
C1213033
C6118659
C1213034
C4288613
C3652586
C2100106
C1212838
C2100107
C2100108
C1212844
C1276369
C1276671
C2100112
C1276373
C3799021
C1212847
C2100113
C1212881
C1276374
C3853918
C2100138
C1212883
C1212884
C3853919
C1212885
C3853920
C1212886
C1212887
C2100139
C1212888
ZPRS-06-B6
ZPT1-A5
ZPT1-A6
ZPT1-B4
ZPT1-B5
ZPT2-A5
ZPT2-A6
ZPT2-B01
ZPT2-B5
ZPT2-B6
ZPT3-A6
ZPT3-A8
ZPT3-B01
ZPT3-B5
ZPT3-B6
ZPT3-B8
ZPT4-A8
ZPT4-B01
ZPT4-B6
ZPT4-B8
ZPB1K10-B5
ZPT4-A6
ZPB1K6-B3
ZPB1K6-B5
ZPB2J10
ZPB2J10-B5
ZPB2K10
ZPB2K10-B5
ZPB3J20-B01
ZPB3K10
ZPB3K10-B01
ZPB3K10-B5
ZPB3K20
ZPB3K20-B01
ZPRL-04-A8
ZPRL06-A6
ZPRL-06-A8
ZPRL-06-B5
ZPRL-06-B6
ZPRL-06-B8
ZPRL-08-A8
ZPRL-08-B5
ZPRL-08-B6
ZPRL-08-B8
ZPRS-04-A5
ZPRS-04-B4
ZPRS-04-B5
M5
M3
M5
M5
M5
Rc 1/8
Rc 1/8
M5
Rc 1/8
Non-rotating
Non-rotating
Non-rotating
Rotating
Rotating
Non-rotating
Non-rotating
Rotating
Non-rotating
Non-rotating
Non-rotating
Non-rotating
Non-rotating
20/25/32
20/25/32/40/50
20/25/32/40/50
20/25/32
20/25/32/40/50
20/25/32/40/50
20/25/32/40/50
20/25/32
20/25/32/40/50
20/25/32/40/50
2/4/6/8/10/13/16
2/4/6/8
2/4/6/8/10/13/16
4 mm
6 mm
6 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
8 mm
4 mm
4 mm
4 mm
8
IRV Series - High Precision Pressure Regulator
• Bracket and pressure gauge can be attached at the front or rear • IR1000 with only 35 mm body width and 140 g in weight
• Extended outlet pressure range (up to max. 0.8 MPa)
• Modern design
• Large exhaust capacity
• Extendable using modules • Quick regulation behaviour
Order Code
C1359612
C3018486
Part Number
IRV10-C08
IRV20-C10
Maximum Flow (LPM)
140
240
Tube Connection Size
8 mm
10 mm
www.brammer.biz
859
Pneumatics
55017

