Page 867 - Tool & General Maintenance 2015 English
P. 867
Vacuum Technology
ZU Series - In-line ejector unit
• One-touch fitting ports Ø 6 mm
• Assembly possible close to the workpiece • Light, compact structure
• Built-in silencer
• Suction capacity from 7 to 16 l/min
Order Code
C1213164
C1213165
C1213166
C1213167
Part Number
ZU05L
ZU05S
ZU07L
ZU07S
Tube Connection Size
6 mm
6 mm
6 mm
6 mm
Orifice Size
0.5 mm
0.5 mm
0.7 mm
0.7 mm
Vacuum Level (KPA)
Vacuum Flow (LPM)
-48
-85
-48
-85
12
7
16
10
Vacuum Level (KPA)
-84
-84
-84
-84
-84
-84
-84
Order Code Part Number
ZL Series - Multiple stage ejector unit
• Compact structure
• 3 different types: Ejector + vacuum switch / ejector + vacuum pressure gauge / ejector • Vacuum build up over 3-stage nozzle therefore lower air consumption
• Suction capacity up to 200 l/min
• Different mounting possibilities
Order Code
C6118610
C6118611
C6118612
C1212672
C1276822
C1276826
C1276827
Part Number
ZL112-DFL-Q
ZL112-K15LOU-DFL-Q
ZL212-DFL-Q
ZL212-G-Q
ZL112-G-Q
ZL112-Q
ZL212-Q
Output Signal
PNP + analog (4 – 20 mA)
PNP + analog (4 – 20 mA)
PNP + analog (4 – 20 mA)
Vacuum Flow (LPM)
100
100
200
200
100
100
200
ZFB Series - Air suction filter
• This prevents malfunctions in the vacuum system from impurities • For air and nitrogen in the vacuum area
• 360° pivotable tubing port
• Easy replacement of the filter element using Bayonet socket
• Tubing port per one-touch fitting • Transparent filter body
Order Code Part Number
Tube Connection Size
4 mm
6 mm
6 mm
Vacuum Flow (LPM)
Tube Connection Size
Vacuum Flow (LPM)
50
75
75
C1212604
C1212605
C1212606
ZFB100-04
ZFB100-06
ZFB200-06
10 C1212607
20 C1212608
30 C1212609
ZFB200-08
ZFB300-08
ZFB300-10
8 mm
8 mm
10 mm
ZFC Series - Air suction filter In-Line
• For air and nitrogen in the vacuum area
• Easy replacement of the filter elements using a Bayonet socket • Easy assembly using push-in ports
• Compact and light structure
• Transparent filter body
• Tubing port per one-touch fitting
8
Order Code
C2100071
C2100072
C2100070
C2100073
Part Number
ZFC100-06
ZFC200-06
ZFC100-04
ZFC200-08
Tube Connection Size
Vacuum Flow (LPM)
6 mm 20
6 mm 30
4 mm 10
8 mm 50
ZFZ Series - Compact air suction filter
• Protection of your vacuum installation from dirt
• The small bowl volume enables minimum suction times • Easy mounting and removal
• Short service times through easy filter replacement
• Improved resistance to alcoholic cleaning agents
Order Code Part Number
C6118602 ZFZ-03-002A
C6118603 ZFZ-03-002B
C6118604 ZFZ-03-002C
C6118605 ZFZ-03-002D
Applicable model
Filter Element Size (Microns)
5
10
20
40
5
Order Code Part Number
C6118607 ZFZ-EL03002B
C6118608 ZFZ-EL03002C
C6118609 ZFZ-EL03002D
C3067835 ZFZ-03-002E
C3774618 ZFZ-EL03002E
Applicable model
ZFZ-03-002B
ZFZ-03-002C
ZFZ-03-002D
ZFZ-03-002E
Filter Element Size (Microns)
10
20
40
70
70
C6118606 ZFZ-EL03002A ZFZ-03-002A
www.brammer.biz
855
Pneumatics
54483 54480 54479 54469 54470

