Page 863 - Tool & General Maintenance 2015 English
P. 863
Actuators
D-A93L Series - Reed Switch for Direct Assembly
• Grommet
• Electrical entry axial
• Cable length 3 m with loose ends
Order Code Part Number
C1202352 D-A93L
D-M9 Series - Electronic Auto Switches
• Connection cable according to UL standards (2844)
• 1.5 times more flexible than conventional products
• Cable input axial (D-M9PL and D-M9PSAPC) or vertical (D-M9PVL) • Also available with M8 connector (D-M9PSAPC)
Cable Length
3 m
3 m
0.5 m
3 m
Cylinder Bore Size (mm)
8/10
12/16
20.0
32.0
Order Code
C1202538
C1202541
C1202543
Part Number
D-M9PL
D-M9PSAPC
D-M9PVL
Cable Connection Type
None
M8 Plug
M8 Plug
Cable Length
Rod Mounting Brackets - Air Cylinder
• ISO 6432 / CETOP RP52B
• Cylinder with adjustable cushion even as from Ø 10 mm
Order Code
C1204111
C1204114
C1204117
C1204119
Part Number
JA10-4-070
JA15-6-100
JA20-8-125
JA30-10-125
Connection Thread Size
M4
M6
M8
M10
Rod Mounting Brackets - Profile Tubular Cylinder
• ISO 15552 (prev. VDMA 24562)
• Cylinder with adjustable cushioning
• Aluminium cylinder pipe
• Other design types: Low friction design, bellows, heat-resistant, corrosion-free design, rods available as continuous
Order Code
C1204120
C1204123
C1204112
C1204136
Air Cylinder
Part Number
JA40-12-125
JA50-16-150
JA125-27-200
JAH50-20-150
Connection Thread Size Cylinder Bore Size (mm)
M12x1.25 40.0
M16x1.5 50/63
M27x2 125.0
M20x1.5 80/100
• ISO 6432 / CETOP RP52B
• Cylinder with adjustable cushion even as from Ø 10 mm
Order Code
C1196365
C1196366
C1196367
C1196368
C1196370
Part Number
BJ2-008
BJ2-010
BJ2-012
BJ2-016
BJ3-1
Applicable model Cylinder Bore Size (mm)
D-C73L/D-M9 8.0
D-C73L/D-M9 10.0
D-C73L/D-M9 12.0
D-C73L/D-M9 16.0
8-25
8
Air Cylinder Short Type
• Space saving: Cylinder base and pipe are the one component therefore shorter construction length.
• Weight saving: as a result of the component integration up to 24% weight saved
• High kinetic energy absorption in the end position: external shock absorbers can frequently be avoided • For quick movement cycles: High piston speeds up to 1000 mm/s possible
• Pistons Ø 80 and 100 mm are also available upon request
Order Code
C1196392
C1196393
C1196394
C1196395
C1196396
Part Number
BMA2-025
BMA2-032
BMA2-040
BMA2-050
BMA2-063
Cylinder Bore Size (mm)
25.0
32.0
40.0
50.0
63.0
www.brammer.biz
851
Pneumatics
54447
54446 54445 54444 54449 54448

