Page 827 - Tool & General Maintenance 2015 English
P. 827
Actuators
Order Code Part Number
C6149430 R412018918
C6149431 R412018919
Port Size
G1/8 BSPP
G1/8 BSPP
Piston-Ø (mm)
Stroke Length
20.0
20.0
150 mm
200 mm
Mini slide compact, MSC-SH (new design)
• Ø 8 - 25 mm
• double-acting
• with magnetic piston
• cushioning: hydraulic, non-adjustable • Easy-2-Combine-capable
• with double piston
• with integrated ball rail guide
Order Code Part Number
Piston-Ø (mm)
Port Size
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Stroke Length
20 mm
30 mm
40 mm
50 mm
80 mm
30 mm
40 mm
50 mm
80 mm
100 mm
125 mm
150 mm
30 mm
40 mm
50 mm
80 mm
100 mm
125 mm
150 mm
200 mm
C6149432
C6149433
C6149434
C6149435
C6149436
C6149437
C6149438
C6149439
C6149440
C6149441
C6149442
C6149443
C6149444
C6149445
C6149446
C6149447
C6149448
C6149449
C6149450
C6149451
AA4 axle
Order Code
C3013229
C3013230
C3013231
C3013232
C3013233
C3013234
C3015809
C3015831
C3015846
C6150275
R412019211
R412019212
R412019213
R412019214
R412019215
R412019183
R412019184
R412019185
R412019186
R412019187
R412019188
R412019189
R412019000
R412019001
R412019002
R412019003
R412019004
R412019005
R412019006
R412019007
Part Number
1823120020
1823120021
1823120022
1823120023
1823120024
1823120025
5236000092
5237000092
5239000092
5239010092
8.0
8.0
8.0
8.0
8.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
Piston-Ø (mm)
32.0
40.0
50.0
63.0
80.0
100.0
125.0
160/200
250.0
320.0
Piston-Ø (mm)
32.0
40.0
50.0
63.0
80.0
100.0
125.0
160/200
250.0
320.0
Piston-Ø (mm)
8/10
12/16
20/25
8/10
12/16
20/25
32.0
8
AA6, Non-rotating axle for clevis mountings AB6
Order Code Part Number
C3015678
C3015705
C3015725
C3015747
C3015766
C3015789
C3015808
C3015830
C6150276
C1957177
5230000082
5231000082
5232000082
5233000082
5234000082
5235000082
5236000082
5237000082
5239000082
5239010082
AB3, clevis mounting
Order Code
C3013418
C3013417
C3013416
C3014904
C3014906
C3014908
C3014910
Part Number
1827001447
1827001446
1827001445
3323410000
3323416000
3323420000
3323432000
Material
Galvanised Steel
Galvanised Steel
Galvanised Steel
Stainless Steel
Stainless Steel
Stainless Steel
Stainless Steel
www.brammer.biz
815
Pneumatics
87181 87180 87179 65912

