Page 825 - Tool & General Maintenance 2015 English
P. 825
Actuators
Rodless cylinder, Series RTC-BV
• Ø 16 - 80 mm
• Ports: M7 - G 3/8
• Double-acting
• with magnetic piston
• Integrated guide
• Basic Version
• Cushioning: pneumatically, adjustable
Order Code Part Number
Port Size
M7
M7
M7
M7
M7
M7
M7
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
G3/8 BSPP
Piston-Ø (mm)
16.0
16.0
16.0
16.0
16.0
16.0
16.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
25.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
32.0
40.0
40.0
40.0
40.0
40.0
40.0
40.0
50.0
50.0
50.0
50.0
50.0
50.0
50.0
63.0
63.0
63.0
80.0
63.0
63.0
80.0
80.0
63.0
80.0
63.0
80.0
80.0
80.0
Stroke Length
100 mm
200 mm
300 mm
400 mm
500 mm
600 mm
700 mm
100 mm
200 mm
300 mm
400 mm
500 mm
600 mm
700 mm
800 mm
200 mm
300 mm
400 mm
500 mm
600 mm
700 mm
800 mm
900 mm
1000 mm
400 mm
500 mm
600 mm
700 mm
800 mm
900 mm
1000 mm
700 mm
500 mm
900 mm
800 mm
400 mm
600 mm
1000 mm
700 mm
600 mm
900 mm
600 mm
1000 mm
800 mm
800 mm
1000 mm
500 mm
500 mm
400 mm
400 mm
700 mm
900 mm
C6146398
C6146399
C1963931
C1963932
C1963933
C1963934
C1963935
C1963936
C1963937
C2582467
C3600394
C1963938
C1963939
C4020800
C1963940
C1963941
C1963942
C1963943
C1963944
C1963945
C1963946
C1963947
C1955837
C1955838
C1955839
C6146400
C1955840
C1955841
C6146401
C1955842
C1955843
C6146403
C6146402
C6146405
C6146404
C5097088
C3935231
C6146406
C4787396
C6146409
C6146411
C6146415
C6146412
C6146410
C6146417
C6146419
C6146408
C6146414
C6146407
C6146413
C6146416
C6146418
R480143252
R480143255
R480143256
R480143257
R480143258
R480143259
R480143260
R480141454
R480141455
R480141456
R480141457
R480141458
R480141459
R480141460
R480141461
R480141462
R480141463
R480141464
R480141465
R480141466
R480141468
R480141469
R480141470
R480141471
R480141472
R480141473
R480141474
R480141475
R480141476
R480141477
R480141478
R480145947
R480146166
R480147023
R480148600
R480148854
R480149081
R480149199
R480145948
R480146014
R480146204
R480146210
R480147036
R480147223
R480147699
R480147700
R480147713
R480147714
R480147730
R480147731
R480155522
R480156948
8
www.brammer.biz
813
Pneumatics
65909

