Page 826 - Tool & General Maintenance 2015 English
P. 826
Actuators
Rotary Compact Module, Series RCM-SH
Order Code
C1965869
C1965870
C1965871
C1965872
C1965873
C1965874
C1965875
C1965876
Part Number
R412000369
R412000370
R412000371
R412000372
R412000373
R412000374
R412000375
R412000376
• Angle of rotation: 0 - 180 ° • Ø12 - 25 mm
• with magnetic piston
• Double piston with rack
• Easy-2-Combine-capable
• Cushioning: hydraulic, non-adjustable
Cushioning Type
Hydraulic
Hydraulic
Hydraulic
Hydraulic
Hydraulic
Hydraulic
Hydraulic
Hydraulic
Piston-Ø (mm)
12.0
12.0
16.0
16.0
20.0
20.0
25.0
25.0
Piston-Ø (mm)
6.0
6.0
8.0
8.0
12.0
12.0
16.0
16.0
20.0
20.0
25.0
25.0
Piston-Ø (mm)
8.0
8.0
8.0
8.0
8.0
8.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
16.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
20.0
Angle of Rotation (Degrees)
90
180
90
180
90
180
90
180
Angle of Rotation (Degrees)
90
180
90
180
90
180
90
180
90
180
90
180
Stroke Length
10 mm
20 mm
30 mm
40 mm
50 mm
80 mm
10 mm
20 mm
30 mm
40 mm
50 mm
80 mm
100 mm
125 mm
150 mm
10 mm
20 mm
30 mm
40 mm
50 mm
80 mm
100 mm
125 mm
Rotary Compact Module, Series RCM-SE
Order Code
C1958016
C1958015
C1958018
C1958017
C1965886
C1965885
C1958010
C1965887
C1958012
C1958011
C1958014
C1958013
Part Number
R412000357
R412000358
R412000359
R412000360
R412000361
R412000362
R412000363
R412000364
R412000365
R412000366
R412000367
R412000368
• Angle of rotation: 0 - 180 ° • Ø6 - 25 mm
• with magnetic piston
• Double piston with rack
• Easy-2-Combine-capable • Cushioning: elastic
Cushioning Type
Elastic
Elastic
Elastic
Elastic
Elastic
Elastic
Elastic
Elastic
Elastic
Elastic
Elastic
Elastic
Mini slide compact, MSC-SE (new design)
8
Order Code Part Number
• Ø 8 - 25 mm
• double-acting
• with magnetic piston
• cushioning: elastic
• Easy-2-Combine-capable
• with double piston
• with integrated ball rail guide
Port Size
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
C6149408
C6149409
C6149410
C6149411
C6149412
C6149413
C6149414
C6149415
C6125422
C6149416
C6149417
C6149418
C6149419
C6149420
C6149421
C6149422
C6149423
C6149424
C6149425
C6149426
C6149427
C6149428
C6149429
R412019204
R412019205
R412019206
R412019207
R412019208
R412019209
R412019168
R412019169
R412019170
R412019171
R412019172
R412019173
R412019174
R412019175
R412019176
R412018910
R412018911
R412018912
R412018913
R412018914
R412018915
R412018916
R412018917
814
www.brammer.biz
Pneumatics
65911
98914
65894

