Page 815 - Tool & General Maintenance 2015 English
P. 815
Actuators
Compact cylinder, ISO 21287, Series CCI
• Ø 16 - 100 mm
• Ports: M5 - G 1/8
• double-acting
• with magnetic piston
• cushioning: elastic
• Piston rod: internal thread • ATEX optional
Order Code
C6142544
C1965329
C1957425
C1965366
C1957478
C1957494
C1965439
C6142545
C6142546
C3261841
C1965334
C1957430
C1965371
C1957483
C1957499
C3630701
C6142547
C6142548
C3235382
C1965339
C1957435
C1965376
C1957488
C1957504
C1965449
C6142549
C6142550
C3235384
C1965344
C1957440
C1965381
C1957493
C1957509
C1965454
C6142551
C6142552
C6142553
C1965349
C1957445
C1965386
C1965398
C1957514
C1965459
C3235390
C6142554
C6142555
C1965354
C1957450
C1965391
C1965403
C1957519
C1957535
C6142556
Part Number
R422001002
R422001003
R422001004
R422001005
R422001006
R422001007
R422001008
R422001009
R422001010
R422001012
R422001013
R422001014
R422001015
R422001016
R422001017
R422001018
R422001019
R422001020
R422001022
R422001023
R422001024
R422001025
R422001026
R422001027
R422001028
R422001029
R422001030
R422001032
R422001033
R422001034
R422001035
R422001036
R422001037
R422001038
R422001039
R422001040
R422001042
R422001043
R422001044
R422001045
R422001046
R422001047
R422001048
R422001049
R422001050
R422001052
R422001053
R422001054
R422001055
R422001056
R422001057
R422001058
R422001059
Port Size
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Piston-Ø (mm)
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
Stroke Length
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
30 mm
30 mm
30 mm
30 mm
30 mm
Order Code
C6142557
C6142558
C1965357
C1957453
C1957457
C1965406
C1957522
C1957538
C6142559
C6142560
C6142561
C1965360
C1957456
C1957460
C1965409
C1957525
C1957541
C1963526
C4340002
C6142562
C1957422
C1965363
C1957463
C1965412
C1957528
C1957544
C6142563
C6142564
C1957466
C1965415
C1965427
C1957547
C6142565
C6142566
C1957469
C1965418
C1965430
C1957550
C6142567
C6142568
C1957472
C1965421
C1965433
C1957553
C4340841
C6142569
C1957475
C1965424
C1965436
C1957556
C6142570
C6142571
Part Number
R422001060
R422001062
R422001063
R422001064
R422001065
R422001066
R422001067
R422001068
R422001069
R422001070
R422001072
R422001073
R422001074
R422001075
R422001076
R422001077
R422001078
R422001079
R422001080
R422001082
R422001083
R422001084
R422001085
R422001086
R422001087
R422001088
R422001089
R422001090
R422001095
R422001096
R422001097
R422001098
R422001099
R422001100
R422001105
R422001106
R422001107
R422001108
R422001109
R422001110
R422001115
R422001116
R422001117
R422001118
R422001119
R422001120
R422001125
R422001126
R422001127
R422001128
R422001129
R422001130
Port Size
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Piston-Ø (mm)
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
32.0
40.0
50.0
63.0
80.0
100.0
32.0
40.0
50.0
63.0
80.0
100.0
32.0
40.0
50.0
63.0
80.0
100.0
32.0
40.0
50.0
63.0
80.0
100.0
Stroke Length
30 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
80 mm
80 mm
80 mm
80 mm
80 mm
80 mm
100 mm
100 mm
100 mm 8 100 mm
100 mm
100 mm
125 mm
125 mm
125 mm
125 mm
125 mm
125 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
www.brammer.biz
803
Pneumatics
98929

