Page 814 - Tool & General Maintenance 2015 English
P. 814
Actuators
Compact cylinder, ISO 21287, Series CCI
Compact cylinder, ISO 21287, Series CCI
• Ø 16 - 100 mm
• Ports: M5 - G 1/8
• Single-acting, retracted without pressure • with magnetic piston
• cushioning: elastic
• Piston rod: internal thread
8
Order Code
C6142515
C1957559
C1965481
C1957586
C1965504
C1957613
C1965527
C6142516
C6142518
C3766505
C1957565
C1965487
C1957592
C1965510
C1957619
C1965533
C6142519
C6142520
C6142521
C1965463
C1957568
C1957598
C1965516
C1957625
C1965539
C6142522
C6142523
C3261879
C1965469
C1957574
C1957604
C1965522
C1957631
C1965545
C6142524
C6142525
C6142526
C1965475
C1957580
C1965498
C1957607
C1957637
C1965551
C6142527
C6142528
Part Number
R422001392
R422001393
R422001394
R422001395
R422001396
R422001397
R422001398
R422001399
R422001400
R422001402
R422001403
R422001404
R422001405
R422001406
R422001407
R422001408
R422001409
R422001410
R422001412
R422001413
R422001414
R422001415
R422001416
R422001417
R422001418
R422001419
R422001420
R422001422
R422001423
R422001424
R422001425
R422001426
R422001427
R422001428
R422001429
R422001430
R422001432
R422001433
R422001434
R422001435
R422001436
R422001437
R422001438
R422001439
R422001440
Port Size
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Piston-Ø (mm)
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
Stroke Length
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
Order Code
C6142529
C1957558
C1965480
C1957585
C1965503
C1957612
C1965526
C6142530
C6142531
C6142532
C1957564
C1965486
C1957591
C1965509
C1957618
C1965532
C6142533
C6142534
C6142535
C1965462
C1965492
C1957597
C1965515
C1957624
C1965538
C6142536
C6142537
C6142538
C1965468
C1957573
C1957603
C1965521
C1957630
C1965544
C6142539
C6142540
C6142541
C1965474
C1957579
C1965497
C1957606
C1957636
C1965550
C6142542
C6142543
Part Number
R422001442
R422001443
R422001444
R422001445
R422001446
R422001447
R422001448
R422001449
R422001450
R422001452
R422001453
R422001454
R422001455
R422001456
R422001457
R422001458
R422001459
R422001460
R422001462
R422001463
R422001464
R422001465
R422001466
R422001467
R422001468
R422001469
R422001470
R422001472
R422001473
R422001474
R422001475
R422001476
R422001477
R422001478
R422001479
R422001480
R422001482
R422001483
R422001484
R422001485
R422001486
R422001487
R422001488
R422001489
R422001490
Port Size
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Piston-Ø (mm)
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
Stroke Length
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
802
www.brammer.biz
Pneumatics
65916
98928

