Page 817 - Tool & General Maintenance 2015 English
P. 817
Actuators
Compact cylinder, ISO 21287, Series CCI
• Ø 16 - 100 mm
• Ports: M5 - G 1/8
• double-acting
• with magnetic piston
• cushioning: elastic
• Piston rod: non-rotating, with front plate, internal thread
Order Code
C3235608
C1965332
C1957428
C1965369
C1957481
C1957497
C1965442
C6142596
C6142597
C3235610
C1965337
C1957433
C1965374
C1957486
C1957502
C1965447
C6142598
C3235641
C3235613
C1965342
C1957438
C1965379
C1957491
C1957507
C1965452
C6142599
C6142600
C3235615
C1965347
C1957443
C1965384
C1965396
C1957512
C1965457
C6142601
C3235618
C3235619
C1965352
C1957448
C1965389
C1965401
C1957517
C1957533
C6142602
C6142603
C6142604
C1965355
C1957451
C1965392
C1965404
C1957520
C1957536
C6142605
Part Number
R422001262
R422001263
R422001264
R422001265
R422001266
R422001267
R422001268
R422001269
R422001270
R422001272
R422001273
R422001274
R422001275
R422001276
R422001277
R422001278
R422001279
R422001280
R422001282
R422001283
R422001284
R422001285
R422001286
R422001287
R422001288
R422001289
R422001290
R422001292
R422001293
R422001294
R422001295
R422001296
R422001297
R422001298
R422001299
R422001300
R422001302
R422001303
R422001304
R422001305
R422001306
R422001307
R422001308
R422001309
R422001310
R422001312
R422001313
R422001314
R422001315
R422001316
R422001317
R422001318
R422001319
Port Size
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Piston-Ø (mm)
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
Stroke Length
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
20 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
30 mm
30 mm
30 mm
30 mm
30 mm
30 mm
30 mm
30 mm
Order Code
C3235628
C4163637
C1965358
C1957454
C1957458
C1965407
C1957523
C1957539
C6142606
C3880186
C6142607
C1957420
C1965361
C1957461
C1965410
C1957526
C1957542
C6142608
C6142609
C6142610
C1957423
C1965364
C1957464
C1965413
C1957529
C1957545
C6142611
C6142612
C1957467
C1965416
C1965428
C1957548
C6142613
C6142614
C1957470
C1965419
C1965431
C1957551
C6142615
C4181996
C1957473
C1965422
C1965434
C1957554
C6142616
C6142617
C1957476
C1965425
C1965437
C1957557
C6142619
C6142620
Part Number
R422001320
R422001322
R422001323
R422001324
R422001325
R422001326
R422001327
R422001328
R422001329
R422001330
R422001332
R422001333
R422001334
R422001335
R422001336
R422001337
R422001338
R422001339
R422001340
R422001342
R422001343
R422001344
R422001345
R422001346
R422001347
R422001348
R422001349
R422001350
R422001355
R422001356
R422001357
R422001358
R422001359
R422001360
R422001365
R422001366
R422001367
R422001368
R422001369
R422001370
R422001375
R422001376
R422001377
R422001378
R422001379
R422001380
R422001385
R422001386
R422001387
R422001388
R422001389
R422001390
Port Size
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
M5
M5
M5
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
Piston-Ø (mm)
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
16.0
20.0
25.0
32.0
40.0
50.0
63.0
80.0
100.0
32.0
40.0
50.0
63.0
80.0
100.0
32.0
40.0
50.0
63.0
80.0
100.0
32.0
40.0
50.0
63.0
80.0
100.0
32.0
40.0
50.0
63.0
80.0
100.0
Stroke Length
30 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
50 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
80 mm
80 mm
80 mm
80 mm
80 mm
80 mm
100 mm
100 mm
100 mm 8 100 mm
100 mm
100 mm
125 mm
125 mm
125 mm
125 mm
125 mm
125 mm
150 mm
150 mm
150 mm
150 mm
150 mm
150 mm
www.brammer.biz
805
Pneumatics
98931

