Page 812 - Tool & General Maintenance 2015 English
P. 812
Valves
VH Series - Manually Operated Valve
• 4⁄2-port throttle check valve
• Robust structure
• 4⁄3-port, closed centre or open centre • Design with panel mounting
Order Code Part Number
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Valve Actuation
Rotary Lever
Rotary Lever
Rotary Lever
Valve Function-Pneumatic
4/3
4/3
4/2
Tube Connection Size
4 mm
6 mm
8 mm
4 mm
6 mm
3.2 mm
6 mm
Valve Spool Type
Closed Centre
Open Centre
C1210821
C1210823
C1210826
VH210-F02
VH211-F02
VH212-F02
VR series - Shuttle or AND pressure valves
• Logics elements for the control of pneumatic signals • AND / OR logics available
• Pivotable by 360°
• Easy assembly using one-touch fittings
Order Code
C1211537
C1211538
C1211539
C1211541
C1211542
C1211543
C1211558
Part Number
VR1210F-04
VR1210F-06
VR1210F-08
VR1211F-04
VR1211F-06
VR1211F-23
VR51-C06B
Logic Function
OR
OR
OR
AND
AND
AND
AKH series - Check Valve with one-touch fitting
AKH series - Check Valve with one-touch fitting • One-touch fitting both sides
• Can be used for vacuum
• Very low cracking pressure
• Compact size and light weight
Order Code
C1195198 C1195203 C1195210
Accessories • F.R.L
Order Code
C6161198
C6161199
C6161200
C6161201
Part Number
AKH04-00 AKH06-00 AKH08-00
Part Number
AKM2000-F01-A
AKM2000-F02-A
AKM3000-F02-A
AKM4000-F03-A
Tube Connection (1)
4 mm 6 mm 8 mm
Tube Connection (2)
4 mm 6 mm 8 mm
Check Valve
8
Port Size
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
Check Valve Accessories
Accessories (spacer, piping adapter etc.) • F.R.L
- Accessories
Port Size
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G3/8 BSPP
Order Code
C1279707
C1195229
C1279708
C1279709
Part Number
AKM2000-F01
AKM2000-F02
AKM3000-F02
AKM4000-F03
Body Size
20
20
30
40
AS Series - Straight Type - Speed Controller, Elbow/Universal Type
• Minimises installation time and cost
• Wide variety of sizes
• Accepts polyamide and polyurethane tubes
• Housing pivotable by 360°
• Speed may be accurately controlled even at low velocity
• Meter-out control standard, supply air controlled speed controllers upon request
Order Code
C3667501
C3759604
C3625339
Part Number
AS3002F-08
AS3002F-10
AS3002F-12
Tube Connection Size
8 mm
10 mm
12 mm
800
www.brammer.biz
Pneumatics
54988 53821 86080 53372 54999 53839

