Page 811 - Tool & General Maintenance 2015 English
P. 811
Valves
VG Series - Pilot Controlled 3/2-Port Solenoid Valve, 1
• Low weight: 1,1 kg
• Large flow capacity 12858 ln/min
• No lubrication required
• Vacuum or low pressure applications upon request
Order Code Part Number Port Size
C1210806 VG342-5DZ-10FA-Q G1 BSPP 12858
VM Series - Mechanically 3/2-Port Valves
Valve Function-Pneumatic
3/2 N/C
Flow (QN) LPM
• Extremely small
• Ultra light
• Selection of different actuators
Order Code Part Number
C1211033 VM1000-4NU-00
C1211034 VM1000-4NU-01
C1257742 SMC-VM1000-4NU-32G
C1211037 VM1000-4NU-32R
Tube Connection Size
4 mm
4 mm
4 mm
4 mm
Colour
Green
Red/Silver
Valve Actuation
Plunger
Toggle Lever
Push Button
Twist Selector
Roller Lever
Plunger
Roller Lever
Push Button
Twist Selector
Foot Pedal
Valve Actuation
Twist Selector
Twist Selector
Twist Selector
Twist Selector
Twist Selector
Twist Selector
Twist Selector
Twist Selector
Valve Actuation
Plunger
Roller Lever
Push Button
Push Button
Valve Function-Pneumatic
3/2
3/2
3/2
3/2
Valve Function-Pneumatic
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
Valve Function-Pneumatic
2/2
2/2
2/2
2/2
3/2
3/2
3/2
3/2
VM Series - Mechanically 3/2-port valves VM1000
• Extremely small
• Ultra light
• Selection of different actuators VM100, 200 • 2 series: VM100 and VM200
• 2/2-port available
• Numerous replaceable actuators available • Compact size
Order Code
C7170105
C6934997
C6838289
C6904820
C6908018
C6972841
C7306316
C7284159
C6972843
C7306319
Part Number
VM130-F01-00A
VM130-F01-08A
VM130-F01-33A
VM130-F01-34BA
VM131-F01-01SA
VM230-F02-00A
VM230-F02-01SA
VM230-F02-33A
VM230-F02-34BA
VM230-F02-40A
Port Size
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Tube Connection Size
4 mm
6 mm
8 mm
10 mm
4 mm
6 mm
8 mm
10 mm
VHK Series - Finger Valve
• Inline shut-off valve
• Compact and lightweight • Built-in one-touch fittings • 2/2 or 3/2-port function
8
Order Code
C1210902
C1338825
C1210862
C1210867
C1210871
C1210874
C1210882
C1210888
C1210894
C1210897
Part Number
VHK-B1A
VHK-B2A
VHK2-04F-04F
VHK2-06F-06F
VHK2-08F-08F
VHK2-10F-10F
VHK3-04F-04F
VHK3-06F-06F
VHK3-08F-08F
VHK3-10F-10F
www.brammer.biz
799
Pneumatics
53840 53838 53841 54982

