Page 809 - Tool & General Maintenance 2015 English
P. 809
Valves
SY Series - Multiple stage ejector unit
• Compact structure
• 3 different types: Ejector + vacuum switch / ejector + vacuum pressure gauge / ejector • Vacuum build up over 3-stage nozzle therefore lower air consumption
• Suction capacity up to 200 l/min
• Different mounting possibilities
Order Code
C6085860
C6085859
C6085828
C4305926
C6085824
C6085825
C6085827
C4402948
C6085826
C6072255
Part Number
SY30M-14-4A-1-3
SY30M-14-5A
SY30M-15-1A
SY30M-26-1A
SY30M-38-1A-C6
SY30M-39-1A-C6
SY30M-40-1A
SY30M-40-2A
SY30M-50-1A
SY30M-60-1A
SY Series - Multiple Stage Ejector Unit - Plug Connector
• Compact structure
• 3 different types: Ejector + vacuum switch / ejector + vacuum pressure gauge / ejector • Vacuum build up over 3-stage nozzle therefore lower air consumption
• Suction capacity up to 200 l/min
• Different mounting possibilities
Order Code
C1209218
C1254292
Part Number
SY100-68-A-6
SY100-68-A-30
Cable Length
0.6 m
3 m
SYA series - Pneumatically Operated 5/2-Port Valve
• 5/2-port valve single or double design
• Can be mounted with solenoid valves on valve manifold • Valve outlets with built-in one-touch fittings
Order Code Part Number
Flow (QN) LPM
225
225
539
539
814
814
Tube Connection Size
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
Valve Actuation
Air Pilot
Air Pilot
Air Pilot
Air Pilot
Air Pilot
Air Pilot
Valve Function-Pneumatic
C1407496
C1210078
C1254580
C1210098
C1210109
C1254038
SYA3120-C6
SYA3220-C6
SYA5120-C8F
SYA5220-C8F
SYA7120-C10F
SYA7220-C10F
5/2
5/2
5/2
5/2
5/2
5/2
Valve Return Type
Air Spring
Air Pilot
Air Spring
Air Pilot
Air Spring
Air Pilot
Fieldbus Protocol
DeviceNet
EtherCAT
EtherNet/IP
PROFINET
ProfiBus DP
ProfiBus DP
EX260 Series - Serial Transmission System for Valve Islands
• Supports DeviceNetTM, PROFIBUS DP®, PROFINET®, EtherCAT®, EtherNet/IPTM
• Space saving: Only 28 mm wide
• Flexible: Applicable for the valve island series SY3000/5000, SV2000/3000, VQC1000/2000/4000, S0700 • Easy to handle: Switchable terminal resistor for PROFIBUS DP built in
• Good protection: IP67 available
8
Order Code Part Number
Cable Connection Type
M12
M12
M12
M12
M12
D-Sub
Digital Outputs
32
32
32
32
32
32
Valve Function-Pneumatic
5/2
5/2
C3018414
C6085861
C6085862
C4941305
C3018415
C3018416
EX260-SDN1
EX260-SEC1
EX260-SEN1
EX260-SPN1
EX260-SPR1
EX260-SPR5
VK Series - Directly Operated 5/2-Port Solenoid Valve
• Power consumption 4W DC (Standard) • Copper-free design Standard
• Can be used in the low pressure range
Order Code
C1256818
C1350697
C1259482
Part Number
EVK3120-5DO-01F-Q
EVK3120-5DO-M5-Q
VK300-43-2A
Port Size
G1/8 BSPP
M5
Flow (QN) LPM
166
147
www.brammer.biz
797
Pneumatics
54976
54974
53828 55003 54980

