Page 808 - Tool & General Maintenance 2015 English
P. 808
Valves
SY Series - Pilot Controlled 5/2-, 5/3- and 2 x 3/2-Port Solenoid Valves for Valve
• Little installation space required: Now even smaller and more compact with a higher flow rate
• Energy saving: Power consumption 0.4 W as standard (0.1 W with power saving circuit)
• Increased flexibility through mounting different valve sizes on the same valve manifold
• Valve manifold now also available with floor-side port for panel mounting
• Connection possible to all conventional bus systems
• Offers reliability: Very long service life of 70 million cycles
• Increased operating comfort through clearly visible manual override with coloured slide (available as an option)
• Easy set-up: With the valve island configurator a quick and safe solution is found
• External pilot operation possible
Order Code Part Number
Applicable model
SY3000
SY3000
SY3000
SY3000
SY3000
SY3000
SY3000
SY3000
SY3000
SY3000
SY3000
SY3000
SY5000
SY5000
SY5000
SY5000
SY5000
SY5000
SY5000
SY5000
SY5000
SY5000
SY5000
SY5000
Maximum Flow (LPM)
Number of Valve Positions
4
6
8
10
12
4
6
8
10
12
14
16
4
6
8
10
12
4
6
8
10
12
14
16
Tube Connection Size
6mm
6mm
6mm
6 mm
6 mm
6mm
6mm
6mm
6 mm
6 mm
6 mm
6 mm
8mm
8mm
8mm
8 mm
8 mm
8mm
8mm
8mm
8 mm
8 mm
8 mm
8 mm
Valve Actuation
Valve Function-
Pneumatic Valve Spool Type
8
C6085819
C6085820
C6085821
C6085822
C6085823
C6085842
C6085843
C6085844
C6085845
C6085846
C6085847
C6118563
C6085837
C6085838
C6085839
C6085840
C6085841
C6085849
C6085850
C6085851
C6085852
C6085853
C6085854
C6085855
C4221953
C4305918
C6085430
C6085816
C6085817
C6062370
C6085818
C6046826
C6085858
C6085856
C6085857
C4412947
C6046807
C6018295
C6085829
C6085830
C6085831
C6085832
C6085833
C6085835
C6085836
SS5Y3-10F1-04B-C6
SS5Y3-10F1-06B-C6
SS5Y3-10F1-08B-C6
SS5Y3-10F1-10B-C6
SS5Y3-10F1-12B-C6
SS5Y3-10S0-04B-C6
SS5Y3-10S0-06B-C6
SS5Y3-10S0-08B-C6
SS5Y3-10S0-10B-C6
SS5Y3-10S0-12B-C6
SS5Y3-10S0-14B-C6
SS5Y3-10S0-16B-C6
SS5Y5-10F1-04B-C8
SS5Y5-10F1-06B-C8
SS5Y5-10F1-08B-C8
SS5Y5-10F1-10B-C8
SS5Y5-10F1-12B-C8
SS5Y5-10S0-04B-C8
SS5Y5-10S0-06B-C8
SS5Y5-10S0-08B-C8
SS5Y5-10S0-10B-C8
SS5Y5-10S0-12B-C8
SS5Y5-10S0-14B-C8
SS5Y5-10S0-16B-C8
SY3100-5U1
SY3200-5U1
SY3300-5U1
SY3400-5U1
SY3500-5U1
SY3A00-5U1
SY3B00-5U1
SY3C00-5U1
SY50M-15-1A
SY50M-38-1A-C8
SY50M-39-1A-C8
SY50M-50-1A
SY50M-60-1A
SY5100-5U1
SY5200-5U1
SY5300-5U1
SY5400-5U1
SY5500-5U1
SY5A00-5U1
SY5B00-5U1
SY5C00-5U1
356
356
356
356
356
356
356
356
848
848
848
848
848
848
848
848
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
5/2
5/2
5/3 Closed Centre
5/3 Centre Open Exhaust
5/3 Centre Open Pressure
2x3/2 N/C-N/C
2x3/2 N/O-N/O
2x3/2 N/O-N/O
5/2
5/2
5/3 Closed Centre
5/3 Centre Open Exhaust
5/3 Centre Open Pressure
2x3/2 N/C-N/C
2x3/2 N/O-N/O
2x3/2 N/O-N/O
SY Series - Pilot controlled 5/2-, 5/3- and 2 x 3/2-port solenoid valves for valve manifolds
• Little installation space required: Now even smaller and more compact with a higher flow rate
• Energy saving: Power consumption 0.4 W as standard (0.1 W with power saving circuit)
• Increased flexibility through mounting different valve sizes on the same valve manifold
• Valve manifold now also available with floor-side port for panel mounting
• Connection possible to all conventional bus systems
Order Code Part Number
C4977844 SY50M-26-1A
• Offers reliability: Very long service life of 70 million cycles
• Increased operating comfort through clearly visible manual override with coloured slide (available as an option)
• Easy set-up: With the valve island configurator a quick and safe solution is found
• External pilot operation possible
Applicable model
SY5000
796
www.brammer.biz
Pneumatics
55000
54414

