Page 806 - Tool & General Maintenance 2015 English
P. 806
Valves
Maximum Minimum Minimum
Ambient Ambient Working Net Operating
Order Code Part Number Temperature (°C)Temperature (°C) Pressure (Bar) Weight Voltage (DC) Port Size
Response Time (Milliseconds)
18
18
25
25
Valve Actuation
Solenoid
Solenoid
Solenoid
Solenoid
Valve Function- Pneumatic
3/2
3/2
3/2
3/2
Valve Return Type
Spring
Spring
Spring
Spring
C7328372 P2LAX311ESNDDB49 50 -10 3.2
C6921490 P2LBX312ESNDDB49 50 -10 3.5
C7328373 P2LCX313ESNDDB49 50 -10 3.5
C7328374 P2LDX314ESNDDB49 50 -10 3.5
0.38 kg 24V
0.38 kg 24V
0.76 kg 24V
0.76 kg 24V
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
Viking Xtreme - Solenoid operated directional control valves (supplied with 22mm solenoid operator less coil) 3⁄2 valves
Order Code Part Number
Minimum Working Pressure (Bar)
1.5
1.5
1.5
1.5
3.2
3.5
3.5
3.5
Net Weight Port Size
Response Time (Milliseconds) Valve Actuation Valve Function-Pneumatic Valve Return Type
C7328375
C7328376
C7328377
C7328378
C7328379
C4270224
C7328381
C7328382
P2LAX311EENDDN
P2LBX312EENDDN
P2LCX313EENDDN
P2LDX314EENDDN
P2LAX311ESNDDN
P2LBX312ESNDDN
P2LCX313ESNDDN
P2LDX314ESNDDN
0.31 kg
0.31 kg
0.41 kg
0.41 kg
0.31 kg
0.31 kg
0.4 kg
0.4 kg
G1/8 BSPP 10
G1/4 BSPP 10
G3/8 BSPP 17
G1/2 BSPP 17
G1/8 BSPP 18
G1/4 BSPP 18
G3/8 BSPP 25
G1/2 BSPP 25
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid
Solenoid
Solenoid
Solenoid
Spring
Spring
Spring
Spring
Viking Xtreme - Solenoid operated directional control valves - Xtreme duty -40OC to +60OC P2LAX/P2LBX - 16 bar, P2LCX/P2LDX - 12 bar 3⁄2
Order Code Part Number
Maximum Minimum Minimum
Ambient Ambient Working Net Temperature (°C) Temperature (°C) Pressure (Bar) Weight
Operating Voltage (DC)
24V
24V
24V
24V
24V
24V
24V
24V
Port Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
Response Time (Milliseconds)
Valve Valve Function- Actuation Pneumatic
Valve Return Type
Solenoid
Solenoid
Solenoid
Solenoid
Spring
Spring
Spring
Spring
Solenoid
Solenoid
Solenoid
Solenoid
Spring
Spring
Spring
Spring
8
C7328383
C7328384
C7328385
C7328386
C7328387
C7328388
C7328389
C7328390
C7328391
C7328392
C7328393
C7328394
C7328395
C7328397
C7328398
C7328399
P2LAX311EEHDDB49 60
P2LBX312EEHDDB49 60
P2LCX313EEHDDB49 60
P2LDX314EEHDDB49 60
P2LAX311ESHDDB49 60
P2LBX312ESHDDB49 60
P2LCX313ESHDDB49 60
P2LDX314ESHDDB49 60
P2LAX311EEHDDN 60
P2LBX312EEHDDN 60
P2LCX313EEHDDN 60
P2LDX314EEHDDN 60
P2LAX311ESHDDN 60
P2LBX312ESHDDN 60
P2LCX313ESHDDN 60
P2LDX314ESHDDN 60
-40 1.5
-40 1.5
-40 1.5
-40 1.5
-40 3.2
-40 3.5
-40 3.5
-40 3.5
-40 1.5
-40 1.5
-40 1.5
-40 1.5
-40 3.2
-40 3.5
-40 3.5
-40 3.5
0.42 kg
0.42 kg
0.48 kg
0.48 kg
0.38 kg
0.38 kg
0.46 kg
0.46 kg
0.31 kg
0.31 kg
0.41 kg
0.41 kg
0.31 kg
0.31 kg
0.4 kg
0.4 kg
11
13
18
18
15
25
25
25
11
13
18
18
15
25
25
25
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
Viking Xtreme - standard temperature / Low temperature, lever 90O to ports 3⁄2 valves
Order Code Part Number
Angle of Rotation (Degrees)
Maximum Ambient Force, operating Temperature (°C)
Minimum Ambient Temperature (°C)
-40
-40
-40
-40
-40
-40
-40
-40
Net Weight Port Size
Valve Function- Valve Actuation Pneumatic
Lever 3/2
Lever 3/2
Lever 3/2
Lever 3/2
Lever 3/2
Lever 3/2
Lever 3/2
Lever 3/2
C7135256
C6813390
C7328400
C7155203
C7328401
C7328402
C7328403
C7328404
P2LAX311VV
P2LBX312VV
P2LCX313VV
P2LDX314VV
P2LAX311VS
P2LBX312VS
P2LCX313VS
P2LDX314VS
20 9N
20 9N
32 25N
32 25N
20 10N
20 10N
32 15N
32 15N
60
60
60
60
60
60
60
60
0.33 kg
0.33 kg
0.4 kg
0.6 kg
0.33 kg
0.33 kg
0.4 kg
0.6 kg
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
794
www.brammer.biz
Pneumatics
421884 421881 421880

