Page 805 - Tool & General Maintenance 2015 English
P. 805
Valves
Viking Xtreme - Pneumatic pilot operated 3⁄2 valves
Order Code Part Number
Maximum Minimum Minimum Ambient Ambient Working Temperature Temperature Pressure (°C) (°C) (Bar)
60 -40 1.5
60 -40 1.5
60 -40 1.5
60 -40 1.5
60 -40 3.2
60 -40 3.5
60 -40 3.5
Response Time Net Weight Port Size (Milliseconds)
Valve Actuation Valve Function-Pneumatic Valve Return Type
C7136649
C7328349
C7328350
C7328351
C4969396
C7328352
C6787245
P2LAX311PP
P2LBX312PP
P2LCX313PP
P2LDX314PP
P2LAX311PS
P2LBX312PS
P2LDX314PS
0.3 kg
0.3 kg
0.45 kg
0.45 kg
0.3 kg
0.3 kg
0.45 kg
G1/8 BSPP 5
G1/4 BSPP 5
G3/8 BSPP 8
G1/2 BSPP 9
G1/8 BSPP 8
G1/4 BSPP 10
G1/2 BSPP 10
Air Pilot
Air Pilot
Air Pilot
Air Pilot
Air Pilot
Air Pilot
Air Pilot
3/2
3/2
3/2
3/2
3/2
3/2
3/2
Air Pilot
Air Pilot
Air Pilot
Air Pilot
Spring
Spring
Spring
Valve Return Type
Solenoid
Solenoid
Solenoid
Solenoid
Spring
Spring
Spring
Spring
Valve 8 Return Type
Solenoid
Solenoid
Solenoid
Solenoid
Spring
Spring
Spring
Spring
Valve Valve Function- Return
Viking Xtreme - Solenoid operated directional control valves fitted with 15mm solenoid(s) 24V DC 3⁄2 valves
Maximum Minimum Minimum Ambient Ambient Working TemperatureTemperature Pressure
Order Code Part Number (°C) (°C) (Bar)
Net Weight
0.42 kg
0.42 kg
0.53 kg
0.53 kg
0.38 kg
0.38 kg
0.5 kg
0.5 kg
Operating Voltage (DC)
24V
24V
24V
24V
24V
24V
24V
24V
Response Time Valve
Valve Function- Pneumatic
3/2
3/2
3/2
3/2
3/2
3/2
3/2
3/2
C7328354
C7328355
C7328356
C7328357
C7136719
C7328358
C7328359
C7328360
P2LAX311EENXB549 50 -10 1.5
P2LBX312EENXB549 50 -10 1.5
P2LCX313EENXB549 50 -10 1.5
P2LDX314EENXB549 50 -10 1.5
P2LAX311ESNXB549 50 -10
P2LBX312ESNXB549 50 -10 3.5
P2LCX313ESNXB549 50 -10 3.5
P2LDX314ESNXB549 50 -10 3.5
Port Size (Milliseconds)
G1/8 BSPP 10
G1/4 BSPP 10
G3/8 BSPP 17
G1/2 BSPP 17
G1/8 BSPP
G1/4 BSPP 18
G3/8 BSPP 25
G1/2 BSPP 25
Actuation
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Solenoid
Viking Xtreme - Solenoid operated directional control valves fitted with adapter to accept 15mm solenoid(s) 3⁄2 valves
Maximum Minimum Minimum Ambient Ambient Working Temperature Temperature Pressure (°C) (°C) (Bar)
50 -10 1.5
50 -10 1.5
50 -10 1.5
50 -10 1.5
50 -10 3.2
50 -10 3.5
50 -10 3.5
50 -10 3.5
Response Time (Milliseconds)
10
10
17
17
18
18
25
25
Valve
Actuation Pneumatic
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
Solenoid 3/2
DC 3⁄2 valves
Response Time Valve
Valve Function-
Order Code Part Number
Net Weight
0.38 kg
0.38 kg
0.45 kg
0.45 kg
0.38 kg
0.38 kg
0.42 kg
0.42 kg
Port Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
C7328361
C7328362
C7328363
C7328364
C7328365
C6431719
C7328366
C7328367
P2LAX311EENXXX
P2LBX312EENXXX
P2LCX313EENXXX
P2LDX314EENXXX
P2LAX311ESNXXX
P2LBX312ESNXXX
P2LCX313ESNXXX
P2LDX314ESNXXX
Viking Xtreme - Solenoid operated directional control valves fitted with 22mm solenoid(s) 24V
Maximum Minimum
Ambient Ambient Order Code Part Number Temperature (°C) Temperature
C7328368 P2LAX311EENDDB49 50 -10
C7328369 P2LBX312EENDDB49 50 -10
C7328370 P2LCX313EENDDB49 50 -10
C7328371 P2LDX314EENDDB49 50 -10
(°C)
Minimum Working Pressure (Bar)
1.5
1.5
1.5
1.5
Net Weight
0.42 kg
0.42 kg
0.81 kg
0.81 kg
Operating Voltage (DC)
24V
24V
24V
24V
Port Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
(Milliseconds)
10
10
17
17
Actuation Pneumatic Type
Solenoid 3/2 Solenoid
Solenoid 3/2 Solenoid
Solenoid 3/2 Solenoid
Solenoid 3/2 Solenoid
www.brammer.biz
793
Pneumatics
421878
421876
421879
421877

