Page 803 - Tool & General Maintenance 2015 English
P. 803
Valves
Banjo with Recessed Adjustment Screw - BSP Parallel and M5
Construction:
• Polymer or brass body - nickel-plated brass sub-base,
locknut
• Adjustment screw - stainless steel gripping ring. Recommended fluids:
• Compressed air. For the use of other fluids, please consult us. Operating pressure:
• From 1 to 10 bar.
Operating temperature:
• From 0°C to +70°C.
Applications:
• Flow control regulators are used on pneumatic devices in
many industrial applications: factory automation, packaging, multi-purpose robots, material handling, textile, printing, auto process, machine tools.
Advantages:
• Perfectly controlled sealing both internally and externally,
instant connection and disconnection, full flow in return
direction.
Benefits:
• Stability.
• Progressiveness and accuracy of flow. • Quick assembly.
• Easy adjustment.
Order Code
C3647524
C3647523
C3647527
C3647525
C3647526
C1286051
C3647529
Part Number Tube Connection Size Connection Thread Size
Order Code Part Number Tube Connection Size Connection Thread Size
7010 04 19
7010 04 10
7010 06 19
7010 06 10
7010 06 13
7010 08 10
7010 08 13
4 mm
4 mm
6 mm
6 mm
6 mm
8 mm
8 mm
M5x0.8
G1/8 BSPP
M5x0.8
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
C1286053
C1286054
C1286565
C3995459
C3995460
C1286357
7010 08 17
7010 10 13
7010 10 17
7010 10 21
7010 12 17
7010 12 21
8 mm
10 mm
10 mm
10 mm
12 mm
12 mm
G3/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
7060 - “Compact” Banjo with External Screw - BSP Parallel
Order Code
C1286317
C3647533
C3647534
C3647535
C3647536
C3647537
C3647538
C3647539
C1286623
C1864860
Part Number
7060 04 10
7060 06 10
7060 06 13
7060 08 10
7060 08 13
7060 08 17
7060 10 13
7060 10 17
7060 12 17
7060 12 21
Tube Connection Size
4 mm
6 mm
6 mm
8 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
Connection Thread Size
G1/8 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/4 BSPP
G3/8 BSPP
G3/8 BSPP
G1/2 BSPP
7170 - In-Line Type, Mountable Panel, Aluminium Body
Order Code
C6040936
C6040934
C4003142
C6040935
C6040937
Part Number
7170 19 19
7170 10 10
7170 13 13
7170 17 17
7170 21 21
Connection Thread Size
M5x0.8
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
7140 - Flow Regulator with Threaded Connection - BSPP
8
Operating pressure:
• Prestoflow® flow control regulators are designed to • Up to 10 bar (145 psi).
Description:
adjust the speed of the cylinder piston rod by controlling the flow of air. They are unidirectional and are normally installed on the exhaust port of the cylinder.
Operating temperature: • From -25°C to +70°C.
Connection 2 Thread Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
Order Code
C4501081
C4501082
C4501083
C3520708
Part Number
7140 10 10
7140 13 13
7140 17 17
7140-21-21
Connection 1 Thread Size
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
0672 - Silencer and flow control valve - BSPP
Description:
• Flow control regulators are designed to adjust the
speed of the cylinder piston rod by controlling the flow of air. They are unidirectional and are normally installed on the exhaust port of the cylinder.
Operating pressure: • Up to 12 bar.
Order Code Part Number
C4500751 0672 00 21
C1286118 0672-00-13
C1286117 0672 00 10
C4500750 0672-00-17
Operating temperature:
• From -20°C to +150°C.
Applications:
• Compact and micro series are specially designed for
applications where space saving is a priority.
Connection Thread Size
G1/2 BSPP
G1/4 BSPP
G1/8 BSPP
G3/8 BSPP
www.brammer.biz
791
Pneumatics
414903 416052 47656 47655 47654

