Page 801 - Tool & General Maintenance 2015 English
P. 801
Valves
454
Order Code Part Number
C1871629 454-900
C1871630 454-905
C1871631 454-910
C1871632 454-915
464
Order Code Part Number
C1871633 464-900
C1871634 464-905
474
Order Code Part Number
C1871635 474-900
C1871636 474-905
U7x
Maximum Flow (LPM)
1250
1250
1250
1250
Maximum Flow (LPM)
1250
1250
Maximum Flow (LPM)
1250
1250
Operating Pressure
Port Size
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
G1/4 BSPP
Valve Actuation
Valve Function-Pneumatic
Valve Return Type
Lever
Spring
Knob
Spring
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
-0.9 - 10 bar
Operating Pressure
-0.9 - 10 bar
-0.9 - 10 bar
Operating Pressure
-0.9 - 10 bar
-0.9 - 10 bar
Lever
Lever
Knob
Knob
5/2
5/2
5/2
5/2
Valve Function-Pneumatic
Port Size Valve Actuation
Valve Return Type
Lever
Spring
Valve Return Type
G1/4 BSPP
G1/4 BSPP Lever
Port Size Valve Actuation
G1/4 BSPP Lever
G1/4 BSPP Lever
5/3
5/3
Valve Function-Pneumatic
Valve Spool Type
Closed Centre
Closed Centre
Valve Spool Type
Centre Open Exhaust
Centre Open Exhaust
Wire Insulation 8 Class F ( 155° C )
Class F ( 155° C )
Class F ( 155° C )
Class F ( 155° C )
Class F ( 155° C )
Class F ( 155° C )
Class F ( 155° C )
Class F ( 155° C )
Valve Spool Type
N/C (Normally Closed)
N/C (Normally Closed)
N/C (Normally Closed)
N/C (Normally Closed)
N/C (Normally Closed)
N/C (Normally Closed)
5/3
5/3
Lever
Spring
Standard(s)
DIN 43650 (
DIN 43650 (
DIN 43650 (
DIN 43650 (
DIN 43650 (
DIN 43650 (
DIN 43650 (
DIN 43650 (
Wire insulation : U7... = class F (155° C)
Protection class U7... = IP54 - DIN 40050 / IP65 (with connector Mod. 122-800) Operation : ED 100%
Tolerance V AC : Mod. U: -15% / +10%
Tolerance V DC : Mod. U: ±10%
Order Code Part Number
C1871075 U72
C1871073 U73
Operating Voltage
12Vdc 5W
24Vdc 5W
24Vdc 3,1W - 48V 50/60 Hz 3,5VA
48Vdc 3,1W
380V 50/60 Hz 7VA
24V 50/60 Hz 3,5VA - 12Vdc 3,1 W
230V 50/60 Hz 3,5VA - 240V 50/60 Hz 4VA
110V 50/60 Hz 3,8VA - 125V 50/60 Hz 5,5VA - 72Vdc 4,8W
IP Rating IEC (Degree of Protection)
IP54
IP54
IP54
IP54
IP54
IP54
IP54
IP54
vers. B
vers. B
vers. B
vers. B
vers. B
vers. B
vers. B
vers. B
)
)
)
)
)
)
)
)
C1871074
C1871081
C3334136
C3334137
C1871078
C1871079
VMS
U77
U79
U7F
U7H
U7J
U7K
Construction : slide (Series VMS) Valve group : 3/2
Materials : aluminium body, NBR seals Ports : M5, 1/8”, 1/4”, 3/8”, 1/2”, 3/4” Ambient temperature : -10°C - 80°C Operating pressure : see models
Fluid : Filtered air, without lubrication. If lubricated air is used, it is recommended to use ISO VG32 oil. Once applied the lubrication should never be interrupted.
Order Code Part Number
Maximum Flow (LPM)
140
600
1200
2100
3350
5350
Operating Pressure
0 - 8 bar
0 - 8 bar
0 - 8 bar
0 - 8 bar
0 - 8 bar
0 - 8 bar
Port Size
M5
G1/8 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
Valve Actuation
Slide
Slide
Slide
Slide
Slide
Slide
Valve Function-Pneumatic
3/2
3/2
3/2
3/2
3/2
3/2
Valve Return Type
Slide
Slide
Slide
Slide
Slide
Slide
C1871560
C1871563
C1871562
C1871565
C1871561
C1871564
VMS-105-M5
VMS-118-1/8
VMS-114-1/4
VMS-138-3/8
VMS-112-1/2
VMS-134-3/4
www.brammer.biz
789
Pneumatics
53938
53952 53937 53936 53935

