Page 776 - Tool & General Maintenance 2015 English
P. 776
Valves
5/2-way valve, Series 581, size 1 - Pneumatically operated
• Qn = 1400 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Can be assembled into blocks
• Double air pilot
• Suitable for ATEX
Order Code
C3022001
C3022003
Part Number
5811230000
5811231000
Flow (QN) LPM
1400
1400
Type
with throttle
Type
with throttle
Type
with throttle
5/2-way valve, Series 581, size 1 - Pneumatically operated
• Qn = 1400 l/min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Manual override: without detent
• Can be assembled into blocks
• Suitable for ATEX
Order Code
C3022012
C3022014
Part Number
5811330000
5811331000
Flow (QN) LPM
1400
1400
5/2-way valve, Series 581, size 1 - Pneumatically operated
• Qn = 1400 l//min
• Plate connection
• Compressed air connection output: Base plate ISO 5599-1 • Can be assembled into blocks
• With differential piston
• suitable for ATEX
Order Code
C3022044
C3022046
Part Number
5811630000
5811631000
Flow (QN) LPM
1400
1400
5/2-way valve, Series 581, size 2 - Electrically operated
• Qn = 2700 l/min
• plate connection
• Pilot valve width: 30x22 mm CNOMO
• compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: without detent
8
Order Code
C1955584
C1963718
C1955583
C1963712
C3253513
C6157144
C6157143
C6157145
Part Number
5812290540
5812291440
5812291540
5812293540
5812290440
5812292440
5812292540
5812293440
Operating Voltage (AC)
42V
230V
42V
42V
230V
230V
42V
230V
- Electrically operated
Operating Voltage (DC)
24V
24V
24V
24V
Pilot Connection
Internal
External
Internal
External
Internal
External
Internal
External
Pilot Connection
Internal
Internal
Internal
Internal
External
External
External
External
Type
with throttle
with throttle
with throttle
with throttle
Type
with throttle
with throttle
with throttle
with throttle
5/2-way valve, Series 581, size 2
• Qn = 2700 l/min
• Plate connection
• Pilot valve width: 30x22 mm CNOMO
• Compressed air connection output: Base plate ISO 5599-1 • Electr. connection: Plug, ISO 4400, form A
• Manual override: without detent
• With differential piston
Order Code
C1963723
C1963719
C1963724
C1963720
C6157158
C6157159
C6157160
C6157161
Part Number
5812670540
5812670440
5812671540
5812671440
5812672540
5812672440
5812673540
5812673440
Operating Voltage (AC)
42V
230V
42V
230V
42V
230V
42V
230V
Operating Voltage (DC)
24V
24V
24V
24V
764
www.brammer.biz
Pneumatics
98947
86693
99040 98946 98945

