Page 739 - Tool & General Maintenance 2015 English
P. 739
Connectors
21KA Series - Mini Industrial Coupling
Description:
• Mini industrial coupling - the world’s most commonly used
profile.
• One-handed operation.
• Above average flow performance for liquid and gaseous media. Material:
• Brass.
Operating pressure:
• 35 bar, maximum static operating pressure with safety factor
Operating temperature:
• From -20°C to +100°C.
Applications:
• Compressed air technology, medical technology and breathing
air.
Advantages:
• High flow rate, usable for liquids as well.
• One-handed operation.
Benefits:
• Small dimensions, space saving, most used mini coupling.
of 4 to 1.
Order Code
C4708941
C1857181
C4132257
C1366808
C1853484
C1875361
C1875384
C3824358
C1853762
C1854177
C1366925
C1854830
C1849949
C1854043
C1876084
C1862713
Part Number
21KAAW10MPX
21KAAW13MPX
21KAIW10MPX
21KAIW13MPX
21KATF06MPX
21KATF08MPX
21KATP06MPX
21SFAW10MXX
21SFAW13MXX
21SFIW10MXX
21SFIW13MXX
21SFKO06MXX
21SFKO08MXX
21SFTF06MXX
21SFTF08MXX
21SFTP06MXX
Adaptor Connection Type
Socket - Male Thread
Socket - Male Thread
Socket - Female Thread
Socket - Female Thread
Socket - Hose Barb
Socket - Hose Barb
Socket - Push-Lok
Plug - Male Thread
Plug - Male Thread
Plug - Female Thread
Plug - Female Thread
Plastic Hose Connection
Plastic Hose Connection
Plug - Hose Barb
Plug - Hose Barb
Plug - Push-Lok
Connection Thread Size
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
G1/8 BSPP
G1/4 BSPP
Hose Inside Diameter
Body Size - Inch
1/8
1/8
1/8
1/8
6 mm 1/8
8 mm 1/8
6 mm 1/8
1/8
1/8
1/8
1/8
6 mm 1/8
8 mm 1/8
6 mm 1/8
8 mm 1/8
6 mm 1/8
1600KE Series - Self-Venting Couplings
Description:
• ISO 4414, DN EN 983
• Improved industrial safety through single operated venting
technology with a two step locking system. Material:
• Brass, nickel-plated.
Operating pressure:
• 12 bar, maximum static operating pressure with safety factor of 4 to 1.
Applications:
• For compressed air applications, industrial equipment or
assembly lines.
Advantages:
• Disconnection without pressure in one-handed operation, applies
to ISO 4414 safety standard.
Benefits:
• Minimise risk of injuries during operation, due to self-venting
Operating temperature: • From -20°C to +60°C .
process.
• High flow performance.
Connection Thread Size
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
Order Code
C6040918
C6040919
C6040920
C6040921
C6040922
C6040923
C6034624
C6034625
C6034626
C6034627
Part Number
1600KEAK13SPN
1600KEAK17SPN
1600KEAK21SPN
1600KEIW13SPN
1600KEIW17SPN
1600KEIW21SPN
1600KETF06SPN
1600KETF09SPN
1600KETF10SPN
1600KETF13SPN
Adaptor Connection Type
Socket - Male Thread
Socket - Male Thread
Socket - Male Thread
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
Hose Inside Diameter
Body Size - Inch
1/4
1/4
1/4
1/4
1/4
1/4
Socket - Hose Barb
Socket - Hose Barb
Socket - Hose Barb
Socket - Hose Barb
6 mm 1/4
9 mm 1/4
1/4 8 13 mm 1/4
10 mm
24KA Series - Industrial Brass Coupling
Description:
• Industrial brass coupling conforming to ISO 6150B and
Spec 4109.
• One-handed operation.
• Hardened steel plug counteracts vibrations and effects
US Mil. of
Operating temperature:
• From -20°C to +100°C .
Applications:
• Air tools, automotive or compressed air applications. Advantages:
• Interchangeable ISO 6150B.
• Single handed operation.
• Robust design.
Benefits:
• Minimise risk of injuries during operation, due to self-venting
external forces.
• Extremely robust 2-component thermoplastic sleeve. Material:
• Brass.
Operating pressure:
• 35 bar, maximum static operating pressure with safety factor
process.
• High flow performance.
Connection Thread Size
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
of 4 to 1.
Order Code
C1367089
C1876323
C1876325
C1367090
C1876328
C1876330
C1876334
C1876338
C6040932
C6040933
Part Number
24KAAW13MPX
24KAAW17MPX
24KAAW21MPX
24KAIW13MPX
24KAIW17MPX
24KAIW21MPX
24KATF08MPX
24KATF10MPX
24KATP06MPX
24KATP10MPX
Adaptor Connection Type
Socket - Male Thread
Socket - Male Thread
Socket - Male Thread
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
Socket - Hose Barb
Socket - Hose Barb
Socket - Push-Lok
Socket - Push-Lok
Hose Inside Diameter
Body Size - Inch
1/4
1/4
1/4
1/4
1/4
1/4
8 mm 1/4
10 mm 1/4
6 mm 1/4
10 mm 1/4
www.brammer.biz
727
Pneumatics
Images For Illustrative Purposes Only
51493 51491 48032

