Page 741 - Tool & General Maintenance 2015 English
P. 741
Connectors
Order Code
C6040938
C6040939
C1877265
C1877266
C1877267
C1877268
C6040940
C1877270
C6040941
C6040942
Part Number
30KATP10SPX
30KATP13SPX
30SFAW13SXN
30SFAW17SXN
30SFAW21SXN
30SFIW13SXN
30SFIW17SXN
30SFIW21SXN
30SFTP06MXX
30SFTP10MXX
Adaptor Connection Type
Socket - Push-Lok
Socket - Push-Lok
Plug - Male Thread
Plug - Male Thread
Plug - Male Thread
Plug - Female Thread
Plug - Female Thread
Plug - Female Thread
Plug - Push-Lok
Plug - Push-Lok
Connection Thread Size
Hose Inside Diameter
Body Size - Inch
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
10 mm 3/8
13 mm 3/8
3/8
3/8
3/8
3/8
3/8
3/8
6 mm 1/4
10 mm 3/8
37KA Series - 1/2” US-Mil-Spec Coupling
Description:
• 1/2’’ Coupling-system according to US-MIL-Spec. C-4109 made
of brass.
• Plug design optimised through greater insert depth.
Material:
• Brass.
Operating pressure:
• 35 bar, maximum static operating pressure with safety factor of 4
Operating temperature:
• From -20°C to +100°C .
Applications:
• Suitable for compressed air applications with above average air
to 1.
Order Code
C6040943
C6040944
C1877350
C1877352
C6034635
C6034636
C1877379
C1877380
C1877382
C1877383
C1877384
consumption.. Advantages:
• Single handed operation. • Tough construction. Benefits:
•
US MIL-NORM C-4109.
Connection Thread Size
G1/2 BSPP
G3/8 BSPP
G1/2 BSPP
G3/8 BSPP
R1/2 BSPT
R3/4 BSPT
G1/2 BSPP
G3/4 BSPP
Part Number
37KAIW21MPX
37KAIW26MPX
37KAAW21MPX
37KAAW26MPX
37SFAK21SXN
37SFAK26SXN
37SFIW21SXN
37SFIW26SXN
37SFTF13SXN
37SFTF16SXN
37SFTF19SXN
Adaptor Connection Type
Socket - Female Thread
Socket - Female Thread
Socket - Male Thread
Socket - Male Thread
Plug - Male Thread
Plug - Male Thread
Plug - Female Thread
Plug - Female Thread
Plug - Hose Barb
Plug - Hose Barb
Plug - Hose Barb
Hose Inside Diameter
Body Size - Inch
1/2
1/2
1/2
1/2
1/2
1/2
1/2
1/2
13 mm 1/2
16 mm 1/2
19 mm 1/2
14KE Series - Self-Venting Couplings
Description:
• ISO 4414.
• Improved industrial safety through single operated venting
technology with a two step locking system.
Material:
• Brass, nickel-plated with thermoplastic sleeve.
Operating pressure:
• 12 bar, maximum static operating pressure with safety factor of 4
Operating temperature:
• From -20°C to +60°C .
Applications:
• For compressed air applications, industrial equipment or assembly
lines.
Advantages:
• Disconnection without pressure in one-handed operation, applies to
ISO 4414 safety standard.
Benefits:
• Minimise risk of injuries during operation, due to self-venting process.
to 1.
Order Code
C1874994
C1874995
C1874996
C1874997
C1874998
C1874999
C1875001
C1875003
Part Number
14KEAK13MPN
14KEAK17MPN
14KEAK21MPN
14KEIW13MPN
14KEIW17MPN
14KEIW21MPN
14KETF08MPN
14KETF10MPN
Adaptor Connection Type
Socket - Male Thread
Socket - Male Thread
Socket - Male Thread
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
Socket - Hose Barb
Socket - Hose Barb
Connection Thread Size
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
Hose Inside Diameter
Body Size - Inch
1/4
1/4
1/4
1/4 8 1/4
1/4
8 mm 1/4
10 mm 1/4
24KE Series - Self-Venting Couplings
Description:
• European standard profile.
• ISO 4414.
• Improved industrial safety through single operated venting
technology with a two step locking system.
Material:
• Brass, nickel-plated with thermoplastic sleeve.
Operating pressure:
• 12 bar, maximum static operating pressure with safety factor of 4
Operating temperature:
• From -20°C to +60°C .
Applications:
• For compressed air applications, industrial equipment or assembly
lines.
Advantages:
• Disconnection without pressure in one-handed operation, applies to
ISO 4414 safety standard.
Benefits:
• Minimise risk of injuries during operation, due to self-venting process.
to 1.
Order Code
C1876341
C1876342
C1876343
C1876344
C1876345
C1876346
C1876348
C1876350
Part Number
24KEAK13MPN
24KEAK17MPN
24KEAK21MPN
24KEIW13MPN
24KEIW17MPN
24KEIW21MPN
24KETF08MPN
24KETF10MPN
Adaptor Connection Type
Socket - Male Thread
Socket - Male Thread
Socket - Male Thread
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
Socket - Hose Barb
Socket - Hose Barb
Connection Thread Size
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
Hose Inside Diameter
Body Size - Inch
1/4
1/4
1/4
1/4
1/4
1/4
8 mm 1/4
10 mm 1/4
www.brammer.biz
729
Pneumatics
Images For Illustrative Purposes Only
51501 51500 51498

