Page 737 - Tool & General Maintenance 2015 English
P. 737
Connectors
1700KA Series - Premium European Highflow Coupling
Description:
• Premium industrial coupling in nominal diameter 10 with high
grade valve technology and unprecedented flow values and
minimum coupling forces.
• Especially suited to compressed air applications with above
average air consumption. Material:
• Brass.
Operating pressure:
• 35 bar, maximum static operating pressure with safety factor of 4 to 1.
Operating temperature:
• From -20°C to +100°C.
Applications:
• Suitable for compressed air applications with above-average air
consumption.
Advantages:
• Single handed operation.
• High flow valve.
• Minimum coupling forces.
Benefits:
• High flow rate (3.580 l/m) - minimum pressure drop.
Order Code
C1875028
C1875029
C1875030
C1875031
C1875032
C1875033
C1875034
C1875035
C1875036
C1367366
C1367367
C1367368
C1854963
C1367369
C1367370
C1367371
C1367374
C1367375
C1367376
C6083953
C6083961
Part Number
1700KAAK17SPN
1700KAAK21SPN
1700KAAK26SPN
1700KAIW17SPN
1700KAIW21SPN
1700KAIW26SPN
1700KATF10SPN
1700KATF13SPN
1700KATF16SPN
27SFAK13SXN
27SFAK17SXN
27SFAK21SXN
27SFAK26SXN
27SFIW13SXN
27SFIW17SXN
27SFIW21SXN
27SFTF08SXN
27SFTF10SXN
27SFTF13SXN
27SFTP10MXX
27SFTP13MXX
Adaptor Connection Type
Socket - Male Thread
Socket - Male Thread
Socket - Male Thread
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
Socket - Hose Barb
Socket - Hose Barb
Socket - Hose Barb
Plug - Male Thread
Plug - Male Thread
Plug - Male Thread
Plug - Male Thread
Plug - Female Thread
Plug - Female Thread
Plug - Female Thread
Plug - Hose Barb
Plug - Hose Barb
Plug - Hose Barb
Plug - Push-Lok
Plug - Push-Lok
Connection Thread Size
R3/8 BSPT
R1/2 BSPT
R3/4 BSPT
G3/8 BSPP
G1/2 BSPP
G3/4 BSPP
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
R3/4 BSPT
G1/4 BSPP
G3/8 BSPP
G1/2 BSPP
Hose Inside Diameter
Body Size - Inch
1/2
1/2
1/2
1/2
1/2
1/2
10 mm 1/2
13 mm 1/2
16 mm 1/2
1/2
1/2
1/2
1/2
1/2
1/2
1/2
8 mm 1/2
10 mm 1/2
13 mm 1/2
10 mm 1/2
13 mm 1/2
1700KE Series - Self-Venting Couplings
Description:
• ISO 4414, DIN EN 983
• Improved industrial safety through single operated venting
technology with a two step locking system.
• Premium self-venting system with 4.074 l/min flow rate. Material:
• Brass, nickel-plated.
Operating pressure:
• 12 bar, maximum static operating pressure with safety factor of
Operating temperature:
• From -20°C to +60°C.
Applications:
• For compressed air applications, industrial equipment or
assembly lines.
Advantages:
• Disconnection without pressure in one-handed operation,
applies to ISO 4414 safety standard.
Benefits:
• Minimise risk of injuries during operation, due to self-venting
4 to 1.
Order Code
C6034630
C6034631
C7316150
C6034633
C6034634
C7316177
Part Number
1700KEAW17SPN
1700KEAW21SPN
1700KEAW26SPN
1700KEIW17SPN
1700KEIW21SPN
1700KEIW26SPN
Adaptor Connection Type
Socket - Male Thread
Socket - Male Thread
Socket - Male Thread
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
process.
• High flow performance.
Connection Thread Size
Body Size - Inch
G3/8 BSPP 1/2
G1/2 BSPP 1/2
G3/4 BSPP 1/2
G3/8 BSPP 1/2
G1/2 BSPP 1/2
G3/4 BSPP 1/2
8
17KA Series - Schrader Interchange Coupling
Description:
• English profile industrial coupling.
• Specially suited to compressed air applications.
• Steel/brass design developed for industry. Schrader (DN
5.0) Interchange.
Material:
• Steel.
Operating pressure:
• 35 bar, maximum static operating pressure with safety
Operating temperature:
• From -20°C to +100°C.
Applications:
• Compressed air technology, medical technology and
breathing air.
Advantages:
• Single handed operation.
• Small dimensions, light weight.
• UltraFlo technology with high flow valve. Benefits:
• High flow miniature coupling.
factor of 4 to 1.
Order Code
C1875046
C1875047
C1875048
C1875049
C1366147
C1875050
Part Number
17KAAK13SPN
17KAAK17SPN
17KAAK21SPN
17KAIW13SPN
17KAIW17SPN
17KAIW21SPN
Adaptor Connection Type
Socket - Male Thread
Socket - Male Thread
Socket - Male Thread
Socket - Female Thread
Socket - Female Thread
Socket - Female Thread
Connection Thread Size
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
R1/4 BSPT
R3/8 BSPT
R1/2 BSPT
Hose Inside Diameter
Body Size - Inch
1/8
1/8
1/8
1/8
1/8
1/8
www.brammer.biz
725
Pneumatics
Images For Illustrative Purposes Only
48029
48028 48027

