Page 693 - Tool & General Maintenance 2015 English
P. 693
Tube
Order Code
C3763868
C3763866
C3763873
C3763870
C3763875
C3763874
C3763877
C3763876
C3763882
C3763879
C3763886
C3763885
C3763891
C3763888
C3763895
C3763893
C3763900
C3763899
C3763903
Part Number
TU0805W-20
TU0805W-100
TU0805Y-20
TU0805Y-100
TU0805YR-20
TU0805YR-100
TU1065B-20
TU1065B-100
TU1065BU-20
TU1065BU-100
TU1065C-20
TU1065C-100
TU1065G-20
TU1065G-100
TU1065R-20
TU1065R-100
TU1065W-20
TU1065W-100
TU1065Y-20
Tube Material
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Nominal
Inside Colour Diameter
White 5 mm
White 5 mm
Yellow 5 mm
Yellow 5 mm
Orange 5 mm
Orange 5 mm
Black 6.5 mm
Black 6.5 mm
Blue 6.5 mm
Blue 6.5 mm
Transparent 6.5 mm
Transparent 6.5 mm
Green 6.5 mm
Green 6.5 mm
Red 6.5 mm
Red 6.5 mm
White 6.5 mm
White 6.5 mm
Yellow 6.5 mm
Nominal Outside Diameter
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
Order Code
C3763902
C3763907
C3763905
C3763909
C3763908
C3763913
C3763910
C3763919
C3763918
C3763923
C3763921
C3763929
C3763926
C3763936
C3763934
C3763938
C3763937
C3763941
C3763616
Part Number
TU1065Y-100
TU1065YR-20
TU1065YR-100
TU1208B-20
TU1208B-100
TU1208BU-20
TU1208BU-100
TU1208C-20
TU1208C-100
TU1208G-20
TU1208G-100
TU1208R-20
TU1208R-100
TU1208W-20
TU1208W-100
TU1208Y-20
TU1208Y-100
TU1208YR-20
TIUB01B-20
Tube Material
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Colour
Yellow
Orange
Orange
Black
Black
Blue
Blue
Transparent
Transparent
Green
Green
Red
Red
White
White
Yellow
Yellow
Orange
Black
Nominal Inside Diameter
6.5 mm
6.5 mm
6.5 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
2 mm
Nominal Outside Diameter
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
3.2 mm
TUH Series - Hard polyurethane tube
• Maximum cross section enlarged by up to 44 % (Standard design)
• Standard 20 m tubing rolls. 100 m tubing rolls are also available upon request • Price: €/Coil
Order Code
C3763945
C3763947
C3763950
C3763953
C3763955
C3763958
C3763961
C3763963
C3763967
C3763970
C3763973
C3763977
C3763980
C3763984
C3763987
C3763991
C3763995
C3763998
C3764002
C3764005
Part Number
TUH0425B-20
TUH0425BU-20
TUH0425N-20
TUH0425W-20
TUH0428B-20
TUH0428BU-20
TUH0428N-20
TUH0428W-20
TUH0604B-20
TUH0604BU-20
TUH0604N-20
TUH0604W-20
TUH0644B-20
TUH0644BU-20
TUH0644N-20
TUH0644W-20
TUH0805B-20
TUH0805BU-20
TUH0805N-20
TUH0805W-20
Tube Material
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Nominal Nominal
Inside Outside Colour Diameter Diameter
Order Code
C3764007
C3764010
C3764012
C3764014
C3764016
C3764018
C3764020
C3764022
C3764025
C3764028
C3764030
C3764033
C3764037
C3764040
C3764043
C3764045
C3764048
C3764052
C3764054
C3764057
Part Number
TUH0858B-20xxx
TUH0858BU-20
TUH0858N-20
TUH0858W-20
TUH1065B-20
TUH1065BU-20
TUH1065N-20
TUH1065W-20
TUH1073B-20
TUH1073BU-20
TUH1073N-20
TUH1073W-20
TUH1208B-20
TUH1208BU-20
TUH1208N-20
TUH1208W-20
TUH1288B-20
TUH1288BU-20
TUH1288N-20
TUH1288W-20
TubeMaterial Colour
Nominal Nominal Inside Outside Diameter Diameter
Black 2.5 mm
Blue 2.5 mm
Transparent 2.5 mm
White 2.5 mm
Black 2.8 mm
Blue 2.8 mm
Transparent 2.8 mm
White 2.8 mm
Black 4 mm
Blue 4 mm
Transparent 4 mm
White 4 mm
Black 4.4 mm
Blue 4.4 mm
Transparent 4.4 mm
White 4.4 mm
Black 5 mm
Blue 5 mm
Transparent 5 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
8 mm
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Black
Blue
Transparent
White
Black
Blue
Transparent
White
Black
Blue
Transparent
White
Black
Blue
Transparent
White
Black
Blue
Transparent
White
5.8 mm
5.8 mm
5.8 mm
5.8 mm
6.5 mm
6.5 mm
6.5 mm
6.5 mm
7.3 mm
7.3 mm
7.3 mm
7.3 mm
8 mm
8 mm
8 mm
8 mm
8.8 mm
8.8 mm
8.8 mm
8.8 mm
8 mm
8 mm
8 mm
8 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
12 mm 8 12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
Polyurethane White
5 mm
TCU Series - Polyurethane spiral tubing
• Available as single or multiple tubing • For flexible pipe application
• For space-saving pipe connections
Order Code Part Number
Tube Material
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Colour
Black
Black
Black
Black
Black
Black
Black
Number of Tubes
1
2
2
3
1
3
1
Nominal Inside Diameter
2.5 mm
2.5 mm
4 mm
4 mm
5 mm
2.5 mm
4 mm
Nominal Outside Diameter
4 mm
4 mm
6 mm
6 mm
8 mm
4 mm
6 mm
C1213381
C1213383
C1213386
C1213387
C1213388
C1213384
C1213385
TCU0425B-1
TCU0425B-2
TCU0604B-2
TCU0604B-3
TCU0805B-1
TCU0425B-3
TCU0604B-1
www.brammer.biz
681
Pneumatics
Images For Illustrative Purposes Only
54440
54461

