Page 692 - Tool & General Maintenance 2015 English
P. 692
Tube
T Series - Polaymide tubing
• Tubing length 20 m and 100 m • Price: €/Coil
Order Code Part Number
Tube
Material Colour
Nylon Black
Nylon Black
Nylon Blue
Nylon Green
Nylon Red
Nylon White
Nylon White
Nylon Yellow
Nylon Black
Nylon Black
Nylon Blue
Nylon Green
Nylon Red
Nylon White
Nylon White
Nylon Yellow
Nylon Black
Nylon Blue
Nylon Green
Nylon Red
Nylon White
Nylon White
Nominal Inside Diameter
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
2.5 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
Nominal Outside Diameter
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
Order Code Part Number
Tube
Material Colour
Nylon Yellow
Nylon Black
Nylon Black
Nylon Blue
Nylon Green
Nylon Red
Nylon White
Nylon Yellow
Nylon Black
Nylon Black
Nylon Blue
Nylon Green
Nylon Red
Nylon White
Nylon Yellow
Nylon Black
Nylon Black
Nylon White
Nylon Black
Nylon Black
Nylon White
Nominal Inside Diameter
6 mm
7.5 mm
7.5 mm
7.5 mm
7.5 mm
7.5 mm
7.5 mm
7.5 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
13 mm
13 mm
13 mm
2.2 mm
6 mm
7.5 mm
Nominal Outside Diameter
8 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
12 mm
16 mm
16 mm
16 mm
3.2 mm
8 mm
10 mm
C3763281
C3763282
C3763285
C3763288
C3763290
C3763291
C3763292
C3763295
C3763296
C3763297
C3763299
C3763303
C3763305
C3763307
C3763308
C3763310
C3763316
C3763318
C3763321
C3763323
C3763325
C3763327
T0425B-100
T0425B-20
T0425BU-20
T0425G-20
T0425R-20
T0425W-100
T0425W-20
T0425Y-20
T0604B-100
T0604B-20
T0604BU-20
T0604G-20
T0604R-20
T0604W-100
T0604W-20
T0604Y-20
T0806B-20
T0806BU-20
T0806G-20
T0806R-20
T0806W-100
T0806W-20
C3763328
C3763329
C3763330
C3763332
C3763335
C3763338
C3763340
C3763342
C3763343
C3763344
C3763346
C3763348
C3763350
C3763352
C3763354
C3763355
C3763356
C3763357
C3763609
C3763315
C3763339
T0806Y-20
T1075B-100
T1075B-20
T1075BU-20
T1075G-20
T1075R-20
T1075W-20
T1075Y-20
T1209B-100
T1209B-20
T1209BU-20
T1209G-20
T1209R-20
T1209W-20
T1209Y-20
T1613B-100
T1613B-20
T1613W-100
TIA01B-20
T0806B-100
T1075W-100
TU Series - Polyurethane tubing
• Flexible tubing
• Generally for applications with compressed air and industrial water • Tubing length of 20 m and 100 m, (500 m upon request)
8
Order Code
C3763770
C3763771
C3763772
C3763773
C3763775
C3763776
C3763777
C3763778
C3763782
C3763779
C3763786
C3763785
C3763788
C3763787
C3763800
C3763797
C3763804
C3763803
C3763807
C3763805
C3763811
C3763809
C3763813
C3994083
Part Number
TU0212B-20
TU0212BU-20
TU0212C-20
TU0212G-20
TU0212W-20
TU0212Y-20
TU0425B-100
TU0425B-20
TU0425BU-20
TU0425BU-100
TU0425C-20
TU0425C-100
TU0425G-20
TU0425G-100
TU0425R-20
TU0425R-100
TU0425W-20
TU0425W-100
TU0425Y-20
TU0425Y-100
TU0425YR-20
TU0425YR-100
TU0604B-20
TU0604B-100
Tube Material
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Nominal
Inside Colour Diameter
Black 1.2 mm
Blue 1.2 mm
Transparent 1.2 mm
Green 1.2 mm
White 1.2 mm
Yellow 1.2 mm
Black 2.5 mm
Black 2.5 mm
Blue 2.5 mm
Blue 2.5 mm
Transparent 2.5 mm
Transparent 2.5 mm
Green 2.5 mm
Green 2.5 mm
Red 2.5 mm
Red 2.5 mm
White 2.5 mm
White 2.5 mm
Yellow 2.5 mm
Yellow 2.5 mm
Orange 2.5 mm
Orange 2.5 mm
Black 4 mm
Black 4 mm
Nominal Outside Diameter
2 mm
2 mm
2 mm
2 mm
2 mm
2 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
6 mm
6 mm
Order Code
C3763817
C3763814
C3763822
C3763821
C3763824
C3763823
C3763834
C3763832
C3763838
C3763837
C3763842
C3763839
C3763844
C3763843
C3763846
C3763845
C3763850
C3763847
C3763854
C3763853
C3763858
C3763855
C3763862
C3763860
Part Number
TU0604BU-20
TU0604BU-100
TU0604C-20
TU0604C-100
TU0604G-20
TU0604G-100
TU0604R-20
TU0604R-100
TU0604W-20
TU0604W-100
TU0604Y-20
TU0604Y-100
TU0604YR-20
TU0604YR-100
TU0805B-20
TU0805B-100
TU0805BU-20
TU0805BU-100
TU0805C-20
TU0805C-100
TU0805G-20
TU0805G-100
TU0805R-20
TU0805R-100
Tube Material
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Polyurethane
Colour
Blue
Blue
Transparent
Transparent
Green
Green
Red
Red
White
White
Yellow
Yellow
Orange
Orange
Black
Black
Blue
Blue
Transparent
Transparent
Green
Green
Red
Red
Nominal Inside Diameter
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
4 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
Nominal Outside Diameter
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
680
www.brammer.biz
Pneumatics
54443 54437

