Page 695 - Tool & General Maintenance 2015 English
P. 695
Tube
TK Series - Tubing cutter
• Cuts tubing up to Ø 18 mm • Safety lock
Order Code
C1213642
C1213643
C1213644
C1213652
Part Number
TK-1
TK-2
TK-3
TM-04
Nominal Outside Diameter
13 mm
18 mm
12 mm
4 mm
Number of Tubes
12
Nominal Inside Diameter Maximum Working Pressure (Bar) Nominal Outside Diameter Size Range
TBR/TB Series - Flame-retardant double-wall polyamide
• Welding spark resistant
• Suitable for general applications with air and water
• Use of flame-retardant plastic on the outer tubing layer • Price: €/Coil
tubing
Order Code Part Number
C3763659 TRB0604B-20
C3763658 TRB0604B-100
C3763664 TRB0806B-100
C3763665 TRB0806B-20
C6117489 TRB1075B-100
C1213676 TRB1075B-20
C3763671 TRB1209B-20
C6117493 TRB1209B-100
C1276013 TBR-1
C1213378 TBR-2
C1213379 TBR-3
C1213380 TBR-4
C1213377 TB-2
Tube Material Colour Cover Material
Nylon
Nylon
Nylon
Nylon
Nylon
Nylon
Nylon
Nylon
Black
Black
Black
Black
Black
Black
Black
Black
Flame Restitant PVC
Flame Restitant PVC
Flame Restitant PVC
Flame Restitant PVC
Flame Restitant PVC
Flame Restitant PVC
Flame Restitant PVC
Flame Restitant PVC
4 mm 10
4 mm 10
6 mm 10
6 mm 10
7.5 mm 10
7.5 mm 10
9 mm 10
9 mm 10
6 mm
6 mm
8 mm
8 mm
10 mm
10 mm
12 mm
12 mm
4/6 mm
8 mm
10 mm
12 mm
TM Series - Clamping strip for tubing
• Easy arrangement of the tubing
• Easy use and firm hold of the tubing
• Clamping strip can be individually cut to length
• Use of flame-retardant tubing (V-0)
• Delivery includes fixing screws
Order Code
C1213653
C1213654
C1213655
C1213656
Part Number
TM-06
TM-08
TM-10
TM-12
Nominal Outside Diameter
6 mm
8 mm
10 mm
12 mm
Number of Tubes
12
8
6
6
TG Series - Tubing Loosening Tool
8
• To detach tubing in fittings which are mounted in a tight space on multiple port panels • Easy to operate with one hand
• For two tubing sizes
Order Code Part Number Connector Type (Tube to Tube) Size Range
C1213602 TG-1 Releasing Tool
TKS Series - Tubing peeler for double-wall tubing
• This enables easily removing the outer layer of double-wall tubing
• Peeling of the outer tubing layer without damaging the inner tubing
• Setting of the knife and cutting length not required
• Removal of the detached tubing is not required
• Tool attachment possible
4/6 mm
Nominal Outside Diameter
6 mm
8 mm
10 mm
12 mm
Order Code
C1210379
C1213645
C1213646
C1276041
Part Number
TKS-06
TKS-08
TKS-10
TKS-12
Colour
Orange
Yellow
Blue
Green
www.brammer.biz
683
Pneumatics
Images For Illustrative Purposes Only
54451
55014 55027 55015
54505

