Page 586 - Tool & General Maintenance 2015 English
P. 586
Sprockets
SS/SI 661 Sprockets, Metric Bores
For steel chain series: 661
Order Code Part Number
Brand Item ID
753.95.01
753.95.02
753.95.03
753.95.14
753.95.15
753.95.16
753.95.27
753.95.28
753.95.29
753.95.40
753.95.41
753.95.42
753.95.53
753.95.54
753.95.55
753.95.66
753.95.67
753.95.68
C7357632
C7357633
C7357634
C7357635
C7357636
C7357637
C7357638
C7357639
C7357640
C7357641
C7357642
C7357643
C7357644
C7357645
C7357646
C7357647
C7357648
C7357649
KUS 661 11-30
KUS 661 11-35
KUS 661 11-40
KUS 661 13-30
KUS 661 13-35
KUS 661 13-40
KUS 661 14-30
KUS 661 14-35
KUS 661 14-40
KUS 661 15-30
KUS 661 15-35
KUS 661 15-40
KUS 661 16-30
KUS 661 16-35
KUS 661 16-40
KUS 661 19-30
KUS 661 19-35
KUS 661 19-40
Number of Teeth
11
11
11
13
13
13
14
14
14
15
15
15
16
16
16
19
19
19
For steel chain series: 661
Bore Size
30 mm
35 mm
40 mm
30 mm
35 mm
40 mm
30 mm
35 mm
40 mm
30 mm
35 mm
40 mm
30 mm
35 mm
40 mm
30 mm
35 mm
40 mm
Pitch Diameter
90.2 mm
90.2 mm
90.2 mm
106.1 mm
106.1 mm
106.1 mm
114.1 mm
114.1 mm
114.1 mm
122.2 mm
122.2 mm
122.2 mm
130.2 mm
130.2 mm
130.2 mm
154.3 mm
154.3 mm
154.3 mm
Outside Diameter
89.9 mm
89.9 mm
89.9 mm
106.7 mm
106.7 mm
106.7 mm
114.6 mm
114.6 mm
114.6 mm
122.8 mm
122.8 mm
122.8 mm
131.0 mm
131.0 mm
131.0 mm
155.4 mm
155.4 mm
155.4 mm
Hub Width
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
SS/SI 661 Sprockets, inch bores
Order Code Part Number
Brand Item ID
753.95.04
753.95.05
753.95.06
753.95.17
753.95.18
753.95.19
753.95.30
753.95.31
753.95.32
753.95.43
753.95.44
753.95.45
753.95.56
753.95.57
753.95.58
753.95.69
753.95.70
753.95.71
Number of Teeth
11
11
11
13
13
13
14
14
14
15
15
15
16
16
16
19
19
19
Bore Size
1.25 in
1.438 in
1.5 in
1.25 in
1.438 in
1.5 in
1.25 in
1.438 in
1.5 in
1.25 in
1.438 in
1.5 in
1.25 in
1.438 in
1.5 in
1.25 in
1.438 in
1.5 in
Pitch Diameter
90.2 mm
90.2 mm
90.2 mm
106.1 mm
106.1 mm
106.1 mm
114.1 mm
114.1 mm
114.1 mm
122.2 mm
122.2 mm
122.2 mm
130.2 mm
130.2 mm
130.2 mm
154.3 mm
154.3 mm
154.3 mm
Outside Diameter
89.9 mm
89.9 mm
89.9 mm
106.7 mm
106.7 mm
106.7 mm
114.6 mm
114.6 mm
114.6 mm
122.8 mm
122.8 mm
122.8 mm
131.0 mm
131.0 mm
131.0 mm
155.4 mm
155.4 mm
155.4 mm
Hub Width
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
5
C7357650
C7357651
C7357652
C7357653
C7357654
C7357655
C7357656
C7357657
C7357658
C7357659
C7357660
C7357661
C7357662
C7357663
C7357664
C7357666
C7357667
C7357668
KUS 661 11-1 11/4”
KUS 661 11-1 7/16”
KUS 661 11-1 1⁄2”
KUS 661 13-1 11/4”
KUS 661 13-1 7/16”
KUS 661 13-1 1⁄2”
KUS 661 14-1 11/4”
KUS 661 14-1 7/16”
KUS 661 14-1 1⁄2”
KUS 661 15-1 11/4”
KUS 661 15-1 7/16”
KUS 661 15-1 1⁄2”
KUS 661 16-1 11/4”
KUS 661 16-1 7/16”
KUS 661 16-1 1⁄2”
KUS 661 19-1 11/4”
KUS 661 19-1 7/16”
KUS 661 19-1 1⁄2”
574
www.brammer.biz
Mechanical Power Transmission
417260 417259

