Page 587 - Tool & General Maintenance 2015 English
P. 587
Sprockets
SSW/SIW 1050 Idlers, Inch Bores
For plastic chain series: 1050, 1055, 1060
Order Code Part Number
C7357676 SIW 1050-16-1.5”
C7357677 SIW 1050-18-1.5”
Brand Item ID
749.85.53
749.85.55
Number of Teeth
Bore Size
1.5 in
1.5 in
Pitch Diameter
131.2 mm
147.4 mm
Outside Diameter
130.9 mm
146.8 mm
Tooth Width
11 mm
11 mm
Hub Width
40 mm
40 mm
Hub Diameter
48.1 mm
48.1 mm
16
18
KU 1700 - Classic Plastic Sprockets, Machined
Metric Bores
Order Code Part Number
Brand Item ID
L1700668341
L1700613242
L1700630842
L1700668351
L1700602806
L1700618392
Number of Teeth
8
8
8
10
10
10
Bore Size
19 mm
25 mm
30 mm
19 mm
25 mm
30 mm
Pitch Diameter
Outside Diameter
Tooth Width
Hub Width
42 mm
42 mm
42 mm
42 mm
42 mm
42 mm
Hub Diameter
79 mm
79 mm
79 mm
110 mm
110 mm
110 mm
C7357685
C7357686
C7357687
C7357688
C7357689
C7357690
KU1700 T08 R19 Prebore
KU1700 T08 R25 Drive
KU1700 T08 R30 Drive
KU1700 T10 R19 Prebore White
KU1700 T10 R25 Drive White
KU1700 T10 R30 Drive White
130.7 mm
130.7 mm
130.7 mm
161.8 mm
161.8 mm
161.8 mm
132.8 mm
132.8 mm
132.8 mm
165.1 mm
165.1 mm
165.1 mm
11.1 mm
11.1 mm
11.1 mm
11.1 mm
11.1 mm
11.1 mm
NS 831 Metric Bores
For plastic chain series: 820, 831, SH, SHD
* Ask Customer service for minimum order quantity of sprockets with inch bores.
Order Code Part Number
C7357606 NS831 T21 R25
Brand Item ID
Drive L0831604102
Drive L0831604112
L0831604122
Drive L0831604132
Drive L0831604142
Drive L0831604152
L0831604162
L0831604172
Drive L0831604182
Drive L0831604192
drive L0831604202
Drive L0831604212
Drive L0831604222
Drive L0831604232
L0831604242
Number of Teeth
21
21
21
21
21
23
23
23
23
23
25
25
25
25
25
Bore Size
25 mm
30 mm
35 mm
40 mm
45 mm
25 mm
30 mm
35 mm
40 mm
45 mm
25 mm
30 mm
35 mm
40 mm
45 mm
Pitch Diameter
129.3 mm
129.3 mm
129.3 mm
129.3 mm
129.3 mm
141.2 mm
141.2 mm
141.2 mm
141.2 mm
141.2 mm
153.2 mm
153.2 mm
153.2 mm
153.2 mm
153.2 mm
Outside Diameter
129.5 mm
129.5 mm
129.5 mm
129.5 mm
129.5 mm
142.0 mm
142.0 mm
142.0 mm
142.0 mm
142.0 mm
154.2 mm
154.2 mm
154.2 mm
154.2 mm
154.2 mm
Tooth Width
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
42.9 mm
Hub Width
51 mm
51 mm
51 mm
51 mm
51 mm
51 mm
51 mm
51 mm
51 mm
51 mm
58.5 mm
58.5 mm
58.5 mm
58.5 mm
58.5 mm
Hub Diameter 5 60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
60 mm
C7357608
C7357609
C7357610
C7357611
C7357612
C7357613
C7357614
C7357615
C7357616
C7357617
C7357618
C7357619
C6180862
C7357620
NS831 T21 R30
NS831 T21 R35
NS831 T21 R40
NS831 T21 R45
NS831 T23 R25
NS831 T23 R30
NS831 T23 R35
NS831 T23 R40
NS831 T23 R45
NS831 T25 R25
NS831 T25 R30
NS831 T25 R35
NS831 T25 R40
NS831 T25 R45
www.brammer.biz
575
Mechanical Power Transmission
Images For Illustrative Purposes Only
423054 423053 423052

