Page 584 - Tool & General Maintenance 2015 English
P. 584
Sprockets
SSW/SIW 1050 Sprockets, Metric Bores
For plastic chain series: 1050, 1055, 1060
Order Code Part Number Brand Item ID
C3067193 SSW 1050 16-30 749.82.23
SSW/SIW 1050 Sprockets, Inch Bores
Number of Teeth
16
Bore Size
30 mm
Pitch Diameter
131.2 mm
Outside Diameter
130.9 mm
Tooth Width
11 mm
Hub Width
40 mm
Hub Diameter
40 mm
Order Code Part Number
C7357672 SSW 1050 16-11⁄2”
C7357673 SSW 1050 18-11⁄2”
Brand Item ID
749.86.53
749.86.55
Number of Teeth
16
18
Number of Teeth
16
Bore Size
1.5 in
1.5 in
Bore Size
30 mm
Pitch Diameter
131.2 mm
147.4 mm
Pitch Diameter
131.2 mm
Outside Diameter
130.9 mm
146.8 mm
Outside Diameter
130.9 mm
Tooth Width
11 mm
11 mm
Tooth Width
11 mm
Hub Width
40 mm
40 mm
Hub Width
40 mm
Hub Diameter
48.1 mm
48.1 mm
Hub Diameter
40 mm
SSW/SIW 1050 Idlers, Metric Bores
Order Code Part Number Brand Item ID
C7357674 SIW 1050-16-30 749.81.23
NSH 880 Sprockets, Metric Bores
5
For plastic chain series: 879, 880, RH, RHD, RHM, RHMD, RHMP, RHMDP, SHP
Number of Teeth Bore Size Pitch Diameter Outside Diameter Tooth Width
12 40 mm 147.2 mm 147.4 mm 15.9 mm
For plastic chain series: 879, 880, RH, RHD, RHM, RHMD, RHMP, RHMDP, SHP
Number of Teeth Bore Size Pitch Diameter Outside Diameter Tooth Width
12 1.5 in 147.2 mm 147.4 mm 15.9 mm
Order Code Part Number Brand Item ID
C7357678 NSH880 12-40 751.90.02
NSH 880 Sprockets, Inch Bores
Order Code Part Number Brand Item ID
C7357679 NSH880 12-11⁄2” 751.90.05
Hub Width
58.5 mm
Hub Diameter
60 mm
Hub Width
58.5 mm
Hub Diameter
60 mm
572
www.brammer.biz
Mechanical Power Transmission
417241 417240 417239 417238 417237

