Page 559 - Tool & General Maintenance 2015 English
P. 559
Process Conveyor Belts
Nonex
Oil resistant, food approved PVC coated belts for food production. Properties:
- PVC (polyvinylchloride) coating on top side
- Food grade (EC and FDA); excellent oil/fat resistance
- Limited chemical resistance
Applications: bakery, meat, confectionery, metal, tire
Order Code
C6137509
C6137510
C6137511
C6137512
C6137513
C6137514
C6137515
C6137516
C6137517
C6137518
C6137519
C6137520
C6137521
C6137522
C6137523
C6137524
C6137525
C6137526
C6137527
C6137528
C6137529
C6137530
C6137531
C6137532
C6137533
C6137534
C6137535
C6137536
C6137537
Part Number
SBNO570060
SBNO576110
SBNO573500
SBNO574150
SBNO573830
SBNO570070
SBNO570090
SBNO575230
SBNO575231
SBNO575233
SBNO511442
SBNO572490
SBNO573300
SBNO573400
SBNO575270
SBNO570940
SBNO576050
SBNO575030
SBNO512687
SBNO575700
SBNO575703
SBNO575372
SBNO575280
SBNO573680
SBNO571990
SBNO573360
SBNO576010
SBNO573810
SBNO578840
Item Description
Nonex EF 10/2 00+07 white FG
Nonex EF 10/2 09+19 white FG
Nonex EF 10/2 A18+07 white FG
Nonex EF 10/2 A18+20 white FG
Nonex EF 15/3 A18+07 white FG
Nonex EM 3/1 0+02 white FG
Nonex EM 5/1 00+02 white FG
Nonex EM 8/2 00+05 white AS FG
Nonex EM 8/2 00+05 white M2 AS FG
Nonex EM 8/2 00+A18 white AS FG
Nonex EM 8/2 00+P12 white FG
Nonex EM 8/2 07+07 white FG
Nonex EM 10/2 00+07 white FG
Nonex EM 10/2 00+15 white FG
Nonex EM 10/2 00+20 white FG
Nonex EM 9/3 A18+20 white FG
Nonex EM 15/3 00+15 white FG
Nonex ESM 10/2 00+07 white AS FG NF
Nonex MPLY 10/1 00+15 white M2 FG
Nonex EM 8/2 00+05 light blue AS FG AM
Nonex EM 8/2 00+A18 light blue AS FG AM
Nonex EM 8/2 00+A32 light blue FG AM
Nonex EM 8/2 00+20 light blue FG AM
Nonex EM 8/2 07+07 light blue FG AM
Nonex EM 8/2 A18+05 light blue FG AM
Nonex EM 10/2 00+07 light blue FG AM
Nonex EF 10/2 A18+07 light blue FG AM
Nonex EM 15/3 A18+07 light blue FG AM
Nonex ESM 10/2 00+07 light blue AS FG AM NF
Belt Thickness
Temperature Range
Minimum Pulley Diameter Flexing
40 mm
100 mm
50 mm
80 mm
120 mm
6 mm
6 mm
25 mm
25 mm
25 mm
50 mm
80 mm
40 mm
60 mm
80 mm
120 mm
120 mm
40 mm
90 mm
25 mm
25 mm
25 mm
80 mm
80 mm
40 mm
40 mm
50 mm
120 mm
40 mm
Minimum Pulley Diameter Back Flexing
80 mm
140 mm
80 mm
140 mm
120 mm
30 mm
30 mm
50 mm
50 mm
50 mm
60 mm
80 mm
80 mm
100 mm
140 mm
220 mm
220 mm
80 mm
150 mm
50 mm
50 mm
50 mm
140 mm
80 mm
70 mm
80 mm
80 mm
120 mm
50 mm
Shore Hardness
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
65A
40A
65A
65A
65A
65A
65A
65A
65A
2.3 mm
4.4 mm
3.2 mm
4.5 mm
4.3 mm
0.8 mm
0.8 mm
2.0 mm
2.0 mm
2.4 mm
3.3 mm
3.1 mm
2.5 mm
3.1 mm
3.8 mm
5.9 mm
5.0 mm
2.5 mm
3.5 mm
2.0 mm
2.4 mm
2.5 mm
3.5 mm
3.1 mm
2.8 mm
2.5 mm
3.2 mm
4.4 mm
2.5 mm
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-10 / 80 °C
-10 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
Elastoflex
Dedicated highly durable coated belt with good grip performance. Properties:
- Blended PVC (polyvinylchloride) coating on top side
- Good chemical resistant
- Excellent grip combined with wear resistance Applications: agriculture, paper, metal, wood
5
Order Code
C6137540
C6137541
C6137542
C6137543
C6137544
C6137545
C6137546
C6137547
Part Number
SBEF512738
SBEF578589
SBEF514831
SBEF513041
SBEF513039
SBEF513043
SBEF513040
SBEF513365
Item Description
Elastoflex EF 10/2 00+P6 beige
Elastoflex EM 10/2 00+28 beige M1 AS NL
Elastoflex EM 15/3 0+A79 beige
Elastoflex EM 8/2 00+A32 light green AS
Elastoflex EM 8/2 00+P38 light green AS
Elastoflex EM 10/2 0+P18 light green AS
Elastoflex EM 12/3 00+P38 light green AS
Elastoflex EM 8/2 00+P38 black AS
Belt Thickness
5.7 mm
4.3 mm
8.8 mm
2.7 mm
2.1 mm
2.1 mm
3.1 mm
2.0 mm
Temperature Range
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
Minimum Pulley Diameter Flexing
60 mm
40 mm
100 mm
60 mm
25 mm
50 mm
50 mm
25 mm
Minimum Pulley Diameter Back Flexing
80 mm
60 mm
120 mm
100 mm
50 mm
80 mm
100 mm
50 mm
Shore Hardness
65A
65A
65A
55A
55A
55A
55A
65A
www.brammer.biz
547
Mechanical Power Transmission
Images For Illustrative Purposes Only
87196 87195

