Page 557 - Tool & General Maintenance 2015 English
P. 557
Process Conveyor Belts
Fabric
Uncoated fabric belt for special applications
Properties:
- Bare polyester (EM) or cotton (EC) fabric conveying side
- Food grade (EC and FDA)
- Excellent non-stick performance
Applications: dough conveying, unvulcanised rubber (tire) conveying
Order Code Part Number Item Description
Belt Thickness Temperature Range Minimum Pulley Diameter Flexing Minimum Pulley Diameter Back Flexing
C6137415
C6137416
C6137417
C6137418
Felt
SBFA511736 Fabric EC 6/2 00+0 (PU) white FG
SBFA576070 Fabric EF/C 8/2 00+0 white FG
SBFA576760 Fabric EF/C 10/3 00+0 white FG
SBFA500514 Fabric EM 8/2 0+0 white AS FG
1.5 mm
1.6 mm
2.5 mm
1.5 mm
-20 / 90 °C
-10 / 90 °C
-10 / 90 °C
-15 / 80 °C
15 mm
15 mm
60 mm
20 mm
20 mm
20 mm
80 mm
20 mm
Felt laminated belts for impact resistance and accumulation. Properties:
- Felt conveying side
- Low friction and non-stick
Applications: dough handling, mail, metal stamping, airport and logistics merge belts
Order Code Part Number
Item Description
Felt EM 5/1 00+FE white FG
Felt EM 10/2 FE+FE black AS
Felt EX 10/2 0+FE black AS
Belt Thickness
3.0 mm
5.0 mm
3.3 mm
Temperature Range
-10 / 90 °C
-15 / 80 °C
-15 / 80 °C
Minimum Pulley Diameter Flexing
Minimum Pulley Diameter Back Flexing
30 mm
80 mm
100 mm
C6137419
C6137420
C6137421
Flexam
SBFE570970
SBFE577600
SBFE578850
30 mm
80 mm
50 mm
General purpose PVC coated belt for many industrial applications. Properties:
- PVC (polyvinylchloride) coating on top side
- Good chemical resistance
- Available in food grade (EC and FDA); limited oil/fat resistance - Wide range of hardnesses and colors available
- Flame retardant types available; in compliance with ISO340
- Some belt types ATEX approved
Applications: sugar, agriculture, horticulture, wood, paper and print, airport and logistics
Order Code Part Number
Item Description
Flexam EF 5/1 A18+06 green FG
Flexam EF 10/2 0+15 green FG
Flexam EF 10/2 A18+07 green FG
Flexam EF 15/3 A18+07 green FG
Flexam EF 30/2 00+07 green FG
Flexam EM 8/2 0+04 green AS FG
Flexam EM 8/2 A18+05 green FG
Flexam EM 10/2 0+07 green AS FG
Flexam EM 10/2 0+15 green FG
Flexam EM 10/2 0+A42 green FG
Flexam EM 10/2 07+07 green FG
Flexam EM 10/2 A18+07 green FG
Flexam EM 9/3 A18+07 green FG
Flexam EM 15/3 0+10 green AS FG
Flexam EM 8/2 0+05 petrol AS FG
Flexam EM 8/2 0+05 petrol M2 AS FG
Flexam EM 8/2 0+A32 petrol AS FG
Flexam EM 8/2 0+P6 petrol AS
Flexam EM 8/2 0+P7 petrol AS FG
Flexam EM 8/2 0+P24 petrol AS FG
Flexam EM 8/2 A18+05 petrol M1 FG
Flexam EM 8/2 A18+P6 petrol AS FG
Flexam EM 10/2 0+07 petrol AS FG
Flexam EM 10/2 A18+07 petrol FG
Belt Thickness
1.8 mm
3.1 mm
3.0 mm
3.9 mm
3.4 mm
1.9 mm
2.8 mm
2.3 mm
3.1 mm
4.7 mm
3.2 mm
3.2 mm
4.2 mm
4.1 mm
2.0 mm
2.2 mm
2.7 mm
5.3 mm
3.1 mm
2.6 mm
2.8 mm
5.9 mm
2.5 mm
3.15 mm
Temperature Range
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-25 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
-15 / 80 °C
Minimum Pulley Diam- eter Back Flexing
50 mm
80 mm
80 mm
120 mm
120 mm
50 mm
70 mm
80 mm
100 mm
140 mm
80 mm
80 mm
220 mm
140 mm
50 mm
50 mm
50 mm
50 mm
55 mm
55 mm
80 mm
120 mm
80 mm
80 mm
Minimum Pulley
Diameter Flexing Shore Hardness
35 mm 80A
50 mm 80A 5 50 mm 80A
120 mm 80A
120 mm 70A
25 mm 80A
40 mm 80A
40 mm 80A
60 mm 80A
60 mm 35A
80 mm 80A
50 mm 80A
120 mm 80A
100 mm 80A
25 mm 80A
25 mm 70A
40 mm 35A
40 mm 35A
40 mm 35A
40 mm 35A
50 mm 80A
80 mm 35A
40 mm 70A
50 mm 70A
C6137422
C6137423
C6137424
C6137425
C6137426
C6137427
C6137428
C6137429
C6137430
C6137431
C6137432
C6137433
C6137434
C6137435
C6137436
C6137437
C6137438
C6137439
C6137440
C6137441
C6137442
C6137443
C6137444
C6137445
SBFL572400
SBFL576690
SBFL573650
SBFL576350
SBFL570600
SBFL575760
SBFL573030
SBFL575330
SBFL574300
SBFL576942
SBFL574930
SBFL570950
SBFL574680
SBFL570180
SBFL559037
SBFL575651
SBFL574172
SBFL500228
SBFL574173
SBFL574174
SBFL513684
SBFL500410
SBFL500519
SBFL500143
www.brammer.biz
545
Mechanical Power Transmission
Images For Illustrative Purposes Only
87193 87192 87191

