Page 561 - Tool & General Maintenance 2015 English
P. 561
Process Conveyor Belts
Order Code Part Number Item Description
Belt Thickness
2.9 mm
2.5 mm
3.8 mm
1.8 mm
5.9 mm
1.75 mm
1.95 mm
0.7 mm
0.8 mm
0.8 mm
1.2 mm
0.8 mm
0.8 mm
1.1 mm
1.3 mm
1.1 mm
1.1 mm
3.3 mm
1.6 mm
1.5 mm
1.5 mm
1.5 mm
1.5 mm
1.7 mm
1.9 mm
2.2 mm
1.3 mm
1.3 mm
1.7 mm
1.6 mm
1.8 mm
2 mm
2.2 mm
Temperature Range
-30 / 90 °C
-20 / 90 °C
-15 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-15 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
-20 / 90 °C
Minimum Pulley Diameter Flexing
25 mm
50 mm
80 mm
20 mm
120 mm
14 mm
30 mm
6 mm
6 mm
6 mm
10 mm
6 mm
6 mm
10 mm
10 mm
6 mm
6 mm
80 mm
15 mm
14 mm
14 mm
6 mm
6 mm
6 mm
15 mm
10 mm
5 mm
5 mm
14 mm
25 mm
14 mm
30 mm
30 mm
Minimum Pulley Diameter Back Flexing
70 mm
90 mm
120 mm
80 mm
200 mm
50 mm
30 mm
10 mm
10 mm
10 mm
40 mm
10 mm
10 mm
40 mm
40 mm
10 mm
12 mm
120 mm
50 mm
40 mm
40 mm
40 mm
40 mm
40 mm
40 mm
50 mm
20 mm
15 mm
50 mm
50 mm
50 mm
30 mm
30 mm
Shore Hardness
85A
93A
93A
93A
85A
93A
93A
85A
85A
85A
85A
85A
85A
85A
85A
85A
85A
93A
93A
93A
93A
85A
85A
85A
85A
85A
93A
93A
93A
85A
93A
93A
93A
C6137593
C6137594
C6137595
C6137597
C6137596
C6137598
C6137599
C6137600
C6137601
C6137602
C6137603
C6137604
C6137605
C6137606
C6137607
C6137608
C6137609
C6137610
C6137611
C6137612
C6137613
C6137614
C6137615
C6137616
C6137618
C6137619
C6137621
C6137622
C6137623
C6137624
C6137625
C6137626
C6137627
Ropan
Special PU topcoating where increased wear resistance is needed Properties:
- PUR (polyurethane) coating on top side
- Mechanically very strong top surface
SBRY511411 Ropanyl EM 8/2 00+P7 white FG
SBRY512324 Ropanyl EM 10/2 00+07 white AS FG
SBRY514031 Ropanyl EM 10/2 00+20 (PVC) white FG
SBRY514213 Ropanyl EM 20/1 00+03 white M2 AS FG
SBRY514224 Ropanyl EM 10/2 00+P27 white AS FG
SBRY577231 Ropanyl EM04 6/2 00+03 white M2 AS FG
SBRY579640 Ropanyl DM 8/2 04+04 white AS FG
SBRY579820 Ropanyl EM 3/1 00+02 caramel FG NL
SBRY579823 Ropanyl EM 3/1 00+A58 caramel FG NL
SBRY579825 Ropanyl EM 3/1 00+P29 caramel FG NL
SBRY579833 Ropanyl EM05 6/1 00+A58 caramel AS FG NL
SBRY579780 Ropanyl EM 3/1 00+02 light blue AS FG AM
SBRY579781 Ropanyl EM 3/1 00+02 light blue M2 AS FG AM
SBRY579791 Ropanyl EM05 6/1 00+02 light blue M2 AS FG AM
SBRY579796 Ropanyl EM05 6/1 00+A21 light blue AS FG AM
SBRY591240 Ropanyl ESM 6/1 F1+03 light blue FG AM NF
SBRY591243 Ropanyl ESM 6/1 F1+F2 light blue FG AM NF
SBRY514747 Ropanyl EM 10/2 00+15 (PVC) light blue FG
SBRY575411 Ropanyl EF 10/2 00+03 light blue M2 FG AM
SBRY577970 Ropanyl EM 6/2 00+02 light blue AS FG AM
SBRY577971 Ropanyl EM 6/2 00+02 light blue M2 AS FG AM
SBRY577980 Ropanyl EM 6/2 00+02 light blue AS FG AM
SBRY577981 Ropanyl EM 6/2 00+02 light blue M2 AS FG AM
SBRY577982 Ropanyl EM 6/2 00+A21 light blue AS FG AM
SBRY578051 Ropanyl EM 6/2 00+05 light blue M2 AS FG AM
SBRY578052 Ropanyl EM 6/2 00+A18 light blue AS FG AM
SBRY579629 Ropanyl ESM 5/2 00+015 light blue AS FG AM NF
SBRY578759 Ropanyl ESM 5/2 00+015 light blue M1 FG AM
SBRY577001 Ropanyl EM 8/2 00+02 light blue M2 AS FG
SBRY578121 Ropanyl EM 12/2 00+02 light blue M2 AS FG AM
SBRY577269 Ropanyl EM04 6/2 00+03 light blue M1 AS FG AM
SBRY579910 Ropanyl DM 8/2 04+04 light blue AS FG AM
SBRY579912 Ropanyl DM 8/2 A2+04 light blue AS FG AM
- Excellent wear and impact resistance
- Good resistance to oils
Applications: building materials, meat, metal
5
Order Code Part Number
Belt Thickness
5.2 mm
3.5 mm
4.5 mm
Temperature Range
-15 / 60 °C
-15 / 60 °C
-15 / 60 °C
Minimum Pulley Diameter Back Flexing
220 mm
200 mm
220 mm
Minimum Pulley Diameter Flexing
110 mm
100 mm
110 mm
Shore Hardness
80A
80A
80A
C6137628
C6137629
C6137630
SBRP576490
SBRP571620
SBRP570920
www.brammer.biz
549
Mechanical Power Transmission
Images For Illustrative Purposes Only
87200

