Page 555 - Tool & General Maintenance 2015 English
P. 555
Timing Belt Pulleys
Order Code
C0368220
C0368217
C0368214
C0368211
C0368208
C0368199
C0368196
C0368193
C0369448
C0368231
C0368228
C0368225
C0368213
C0368207
C0368201
C0368198
C0369450
C0369447
C0369444
Part Number
TP 22L 075F TB1108
TP 23L 075F TB1108
TP 24L 075F TB1108
TP 25L 075F TB1108
TP 26L 075F TB1108
TP 30L 075F TB1108
TP 32L 075F TB1108
TP 36L 075F TB1610
TP 40L 075F TB1610
TP 18L 100F TB1108
TP 19L 100F TB1108
TP 20L 100F TB1108
TP 24L 100F TB1108
TP 26L 100F TB1108
TP 28L 100F TB1108
TP 30L 100F TB1210
TP 36L 100F TB1610
TP 40L 100F TB1610
TP 48L 100F TB1610
Synchronous Belt Pulley Profile
Number of Teeth
Belt Width
19.05 mm
19.05 mm
19.05 mm
19.05 mm
19.05 mm
19.05 mm
19.05 mm
19.05 mm
19.05 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
Taper Lock Bush Size
1108
1108
1108
1108
1108
1108
1108
1610
1610
1108
1108
1108
1108
1108
1108
1210
1610
1610
1610
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
L
22
23
24
25
26
30
32
36
40
18
19
20
24
26
28
30
36
40
48
XL Section CTB Pulleys - Pilot Bore
• Suitable for XL Section CTB Belts
Order Code
C0369550
C0369548
C0369528
C0369527
C0369526
C0369524
C0367908
Part Number
TP 10XL 037 AL
TP 12XL 037 AL
TP 14XL 037 AL
TP 15XL 037 AL
TP 16XL 037 AL
TP 18XL 037 AL
TP 20XL 037 AL
Number of Teeth
10
12
14
15
16
18
20
Synchronous Belt Pulley Profile
Belt Width
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
Belt Width
25,4 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
Belt Width
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
12.7 mm
19.05 mm
19.05 mm
19.05 mm
19.05 mm
19.05 mm
Order Code
C0367907
C0367906
C0367905
C0367902
C0367900
C0369522
Order Code
C0368186
C0368176
C0368166
C0368156
C0369485
Order Code
C0368066
C0368060
C0367975
C0367954
C0368083
C0368077
C0368071
C0368068
C0368059
C0367974
C0367956
Part Number
TP 21XL 037 AL
TP 22XL 037 AL
TP 24XL 037 AL
TP 28XL 037 AL
TP 30XL 037 AL
TP 32XL 037 AL
Part Number
TP 18H 150F
TP 20H 150F
TP 22H 150F
TP 24H 150F
TP 40H 150F
Part Number
TP 18L 075F
TP 20L 075F
TP 24L 075F
TP 32L 075F
TP 12L 100F
TP 14L 100F
TP 16L 100F
TP 17L 100F
TP 20L 100F
TP 24L 100F
TP 30L 100F
Number of Teeth
21
22
24
28
30
32
Synchronous Belt Pulley Profile
Belt Width
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
9.525 mm
Belt Width 5 38.1 mm
38.1 mm
38.1 mm
38.1 mm
38.1 mm
Belt Width
19.05 mm
19.05 mm
19.05 mm
19.05 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
25,4 mm
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
XL
H Section CTB Pulleys - Pilot Bore
• Suitable for H Section CTB Belts
Synchronous Belt Pulley Profile
Number of Teeth
14
16
19
20
24
Synchronous Belt Pulley Profile
L
L
L
L
L
L
L
L
L
L
L
L
Synchronous Belt Pulley Profile
Order Code
C0368012
C0367986
C0368182
C0368177
C0368157
Part Number
TP 14H 100F
TP 16H 100F
TP 19H 100F
TP 20H 100F
TP 24H 100F
H
H
H
H
H
H
H
H
H
H
Number of Teeth
18
20
24
32
12
14
16
17
20
24
30
Number of Teeth
18
20
22
24
40
Synchronous Belt Pulley Profile
L
L
L
L
L
L
L
L
L
L
L
L Section CTB Pulleys - Pilot Bore
• Suitable for L Section CTB Belts
Order Code
C0368085
C0368079
C0368076
C0368073
C0368070
C0368061
C0367976
C0368084
C0368078
C0368075
C0368072
C0368069
Part Number
TP 12L 050F
TP 14L 050F
TP 15L 050F
TP 16L 050F
TP 17L 050F
TP 20L 050F
TP 24L 050F
TP 12L 075F
TP 14L 075F
TP 15L 075F
TP 16L 075F
TP 17L 075F
Number of Teeth
12
14
15
16
17
20
24
12
14
15
16
17
www.brammer.biz
543
Mechanical Power Transmission
Images For Illustrative Purposes Only
34646 34651 34644

