Page 532 - Tool & General Maintenance 2015 English
P. 532
Standard Roller Chain
Renold Stainless - Stainless Steel Chain
Renold Stainless Steel chain delivers excellent corrosion resistance for applications that demand washdown. Price shown is for a standard box length - 10 feet.
Pitch Metric 12.7 mm 15.875 mm 19.05 mm 25.4 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm
54396
Order Code C6115637 C6115638 C6115639 C6115640 C6115641 C6115642 C6115643 C6115644
Part
Number 08B1SSX10FT 10B1SSX10FT 12B1SSX10FT 16B1SSX10FT 08B2SSX10FT 10B2SSX10FT 12B2SSX10FT 16B2SSX10FT
Pitch Imperial 1/2 “ 5/8 “ 3/4 “
1“ 1/2 “ 5/8 “ 3/4 “ 1“
ISO
08B 10B 12B 16B 08B 10B 12B 16B
Number of Strands Simplex Simplex Simplex Simplex Duplex Duplex Duplex Duplex
DIN Classification DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187
Chain Roller Diameter 8.51 mm 10.16 mm 12.07 mm 15.88 mm 8.51 mm 10.16 mm 12.07 mm 15.88 mm
Inside Width
(Between Inner Plates) 7.75 mm
9.65 mm
11.68 mm
17.02 mm
7.75 mm
9.65 mm
11.68 mm
17.02 mm
Inside Width
(Between Inner Plates)
4.68 mm 7.85 mm 9.4 mm 12.57 mm 15.75 mm 18.9 mm 25.22 mm 4.68 mm 7.85 mm 9.4 mm 12.57 mm 15.75 mm 18.9 mm 25.22 mm
Renold SD - Standard Chain
Order Code
C6115675
C6115676
C6115677
C6115678
C6115679
C6115680
C6115681
C6115682
C6115683
C6115684
C6115685
C6115686
C6115687 1-1/4 “
Pitch Imperial
ISO
06A 08A 10A 12A 16A 20A 24A 06A 08A 10A 12A 16A 20A 24A
Pitch Metric
9.525 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm 31.75 mm 38.1 mm 9.525 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm 31.75 mm 38.1 mm
Number of Strands
Simplex Simplex Simplex Simplex Simplex Simplex Simplex Duplex Duplex Duplex Duplex Duplex Duplex Duplex
DIN Classification
DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188
Chain Roller Diameter
5.08 mm 7.92 mm 10.16 mm 11.91 mm 15.88 mm 19.05 mm 22.23 mm 5.08 mm 7.92 mm 10.16 mm 11.91 mm 15.88 mm 19.05 mm 22.23 mm
Renold SD is a standard duty transmission chain. Price shown is for a standard box length - 10 feet.
54405
3/8 “ 1/2 “ 5/8 “ 3/4 “ 1“ 1-1/4 “ 1-1/2 “ 3/8 “ 1/2 “ 5/8 “ 3/4 “ 1“
C6115688
1-1/2 “
5
Renold A&S - Standard Chain
Renold A&S is a first class all purpose transmission chain. Price shown is for a standard box length - 10 feet.
54404
Order
Code
C6115660
C6115661
C6115662
C6115663
C6115664
C6115665
C6115667
C6115668
C6115669
C6115670
C6115671
C6115672
C6115673 1-1/4 “
ISO
06A 08A 10A 12A 16A 20A 24A 06A 08A 10A 12A 16A 20A 24A
Pitch Metric 9.525 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm 31.75 mm 38.1 mm 9.525 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm 31.75 mm 38.1 mm
Number of Strands Simplex Simplex Simplex Simplex Simplex Simplex Simplex Duplex Duplex Duplex Duplex Duplex Duplex Duplex
DIN Classification DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
Chain Roller Diameter 5.08 mm 7.92 mm 10.16 mm 11.91 mm 15.88 mm 19.05 mm 22.23 mm 5.08 mm 7.92 mm 10.16 mm 11.91 mm 15.88 mm 19.05 mm 22.23 mm
Inside Width
(Between Inner Plates) 4.68 mm
7.85 mm
9.4 mm
12.57 mm
15.75 mm
18.9 mm
25.22 mm
4.68 mm
7.85 mm
9.4 mm
12.57 mm
15.75 mm
18.9 mm
25.22 mm
Pitch Imperial
1-1/2 “
3/8 “ 1/2 “ 5/8 “ 3/4 “ 1“ 1-1/4 “ 1-1/2 “ 3/8 “ 1/2 “ 5/8 “ 3/4 “ 1“
C6115674
520
www.brammer.biz
Mechanical Power Transmission

