Page 530 - Tool & General Maintenance 2015 English
P. 530
Standard Roller Chain
Renold SD Transmission Chain - Standard Chain
Renold SD is a standard duty transmission chain. Price shown is for a standard box length - 5 metres.
54389
Order Code Part Number
Pitch Imperial ISO
3/8 “ 06B 1/2 “ 08B 5/8 “ 10B 3/4 “ 12B 1“ 16B 1-1/4 “ 20B 1-1/2 “ 24B 3/8 “ 06B 1/2 “ 08B 5/8 “ 10B 3/4 “ 12B 1“ 16B 1-1/4 “ 20B 1-1/2 “ 24B
Pitch Metric
9.525 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm 31.75 mm 38.1 mm 9.525 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm 31.75 mm 38.1 mm
Number of Strands
Simplex Simplex Simplex Simplex Simplex Simplex Simplex Duplex Duplex Duplex Duplex Duplex Duplex Duplex
DIN Classification
DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187
Chain Roller Diameter
6.35 mm 8.51 mm 10.16 mm 12.07 mm 15.88 mm 19.05 mm 25.4 mm 6.35 mm 8.51 mm 10.16 mm 12.07 mm 15.88 mm 19.05 mm 25.4 mm
Inside Width (Between Inner Plates)
5.72 mm 7.75 mm 9.65 mm 11.68 mm 17.02 mm 19.56 mm 25.4 mm 5.72 mm 7.75 mm 9.65 mm 11.68 mm 17.02 mm 19.56 mm 25.4 mm
Inside Width (Between Inner Plates)
5.72 mm 7.75 mm 9.65 mm 11.68 mm 17.02 mm 19.56 mm 25.4 mm 5.72 mm 7.75 mm 9.65 mm 11.68 mm 17.02 mm 19.56 mm 25.4 mm
C6115584 C6115585 C6115586 C6115587 C6115588 C6115589 C6115590 C6115591 C6115592 C6115593 C6115594 C6115595 C6115596 C6115597
SD06B1X5M SD08B1X5M SD10B1X5M SD12B1X5M SD16B1X5M SD20B1X5M SD24B1X5M SD06B2X5M SD08B2X5M SD10B2X5M SD12B2X5M SD16B2X5M SD20B2X5M SD24B2X5M
Renold A&S - Standard Chain
Renold A&S is a first class all purpose transmission chain. Price shown is for a standard box length - 5 metres.
54388
Order Code Part Number
Pitch Imperial ISO
3/8 “ 06B 1/2 “ 08B 5/8 “ 10B 3/4 “ 12B 1“ 16B 1-1/4 “ 20B 1-1/2 “ 24B 3/8 “ 06B 1/2 “ 08B 5/8 “ 10B 3/4 “ 12B 1“ 16B 1-1/4 “ 20B 1-1/2 “ 24B
Pitch Metric
9.525 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm 31.75 mm 38.1 mm 9.525 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm 31.75 mm 38.1 mm
Number of Strands
Simplex Simplex Simplex Simplex Simplex Simplex Simplex Duplex Duplex Duplex Duplex Duplex Duplex Duplex
DIN Classification
DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187
Chain Roller Diameter
6.35 mm 8.51 mm 10.16 mm 12.07 mm 15.88 mm 19.05 mm 25.4 mm 6.35 mm 8.51 mm 10.16 mm 12.07 mm 15.88 mm 19.05 mm 25.4 mm
5
C6115569 C6115570 C6115571 C6115572 C6115573 C6115574 C6115575 C6115576 C6115578 C6115579 C6115580 C6115581 C6115582 C6115583
AR06B1X5M AR08B1X5M AR10B1X5M AR12B1X5M AR16B1X5M AR20B1X5M AR24B1X5M AR06B2X5M AR08B2X5M AR10B2X5M AR12B2X5M AR16B2X5M AR20B2X5M AR24B2X5M
Renold Transmission Chain - Standard Chain
Renold-brand transmission chain has a solid bush and solid roller, designed to withstand wear and fatigue to deliver maximum working life.
Price shown is for a standard box length - 5 metres.
54387
Order Code Part Number
Pitch Imperial ISO
3/8 “ 06B 1/2 “ 08B 5/8 “ 10B 3/4 “ 12B 1“ 16B 1-1/4 “ 20B 1-1/2 “ 24B 3/8 “ 06B 1/2 “ 08B 5/8 “ 10B 3/4 “ 12B 1“ 16B 1-1/4 “ 20B 1-1/2 “ 24B
Pitch Metric
9.525 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm 31.75 mm 38.1 mm 9.525 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm 31.75 mm 38.1 mm
Number of Strands
Simplex Simplex Simplex Simplex Simplex Simplex Simplex Duplex Duplex Duplex Duplex Duplex Duplex Duplex
DIN Classification
DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187
Chain Roller Diameter
6.35 mm 8.51 mm 10.16 mm 12.07 mm 15.88 mm 19.05 mm 25.4 mm 6.35 mm 8.51 mm 10.16 mm 12.07 mm 15.88 mm 19.05 mm 25.4 mm
Inside Width (Between Inner Plates)
5.72 mm 7.75 mm 9.65 mm 11.68 mm 17.02 mm 19.56 mm 25.4 mm 5.72 mm 7.75 mm 9.65 mm 11.68 mm 17.02 mm 19.56 mm 25.4 mm
C6115554 C6115555 C6115556 C6115557 C6115558 C6115560 C6115561 C6115562 C6115563 C6115564 C6115565 C6115566 C6115567 C6115568
06B1X5M 08B1X5M 10B1X5M 12B1X5M 16B1X5M 20B1X5M 24B1X5M 06B2X5M 08B2X5M 10B2X5M 12B2X5M 16B2X5M 20B2X5M 24B2X5M
518
www.brammer.biz
Mechanical Power Transmission

