Page 534 - Tool & General Maintenance 2015 English
P. 534
Standard Roller Chain | Chain Accessories & Spares
Renold Syno - Maintenance Free Chain
54412
Order Pitch Code Imperial
C6115718 1/2 “
C6115719 5/8 “
C6115720 3/4 “
C6115721 1“
C6115722 1/2 “
C6115723 5/8 “
C6115724 3/4 “ 12A C6115725 1“ 16A
Renold Stainless - Stainless Steel Chain
Pitch Metric
12.7 mm 15.875 mm 19.05 mm 25.4 mm 12.7 mm 15.875 mm 19.05 mm 25.4 mm
Number of Strands
Simplex Simplex Simplex Simplex Duplex Duplex Duplex Duplex
DIN Classification
DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188 DIN 8188
Chain Roller Diameter
7.92 mm 10.16 mm 11.91 mm 15.88 mm 7.92 mm 10.16 mm 11.91 mm 15.88 mm
Inside Width
(Between Inner Plates)
7.85 mm 9.4 mm 12.57 mm 15.75 mm 7.85 mm 9.4 mm 12.57 mm 15.75 mm
Renold Syno is a maintenance free chain for applications where lubrication is either difficult or not possible. Price shown is for a standard box length - 10 feet.
ISO
08A 10A 12A 16A 08A 10A
Renold Stainless Steel chain delivers excellent corrosion resistance for applications that demand washdown. Price shown is for a standard box length - 10 feet.
63426
Order Code
C6138373
C6138374
C6138375
C6138376
C6138377
C6138378
C6138379
C6138380
Pitch Imperial
1/2 “
5/8 “
3/4 “
1“
1/2 “
5/8 “
3/4 “
1“
ISO
08A
10A
12A
16A
08A
10A
12A
16A
Pitch Metric
Number of Strands
DIN Classification
Chain Roller Diameter
7.92 mm
10.16 mm
11.91 mm
15.88 mm
7.92 mm
10.16 mm
11.91 mm
15.88 mm
Inside Width
(Between Inner Plates)
7.85 mm
9.4 mm
12.57 mm
15.75 mm
7.85 mm
9.4 mm
12.57 mm
15.75 mm
12.7 mm Simplex
15.875 mm Simplex
19.05 mm Simplex
25.4 mm Simplex
12.7 mm Duplex
15.875 mm Duplex
19.05 mm Duplex
25.4 mm Duplex
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
DIN 8188
5
Renold Roll-Ring - Chain Tensioner
Roll-Ring is an innovative chain tensioner that is maintenance free and simple to install.
54398
Order Code
C0800692 C0800984 C0800985 C0801058 C0801059 C0801060 C0801610 C0801611 C0801615 C0802932 C0802933 C0802934 C0803606 C0803607 C0804504
Pitch Imperial
8 mm 3/8 “ 3/8 “ 1/2 “ 1/2 “ 1/2 “ 5/8 “ 5/8 “ 5/8 “ 3/4 “ 3/4 “ 3/4 “ 1“
1“ 1-1/4 “
ISO
08A 06B 06B 08B 08B 08B 10B 10B 10B 12B 12B 12B 16B 16B 20B
Pitch Metric
8 mm 9.525 mm 9.525 mm 12.7 mm 12.7 mm 12.7 mm 15.875 mm 15.875 mm 15.875 mm 19.05 mm 19.05 mm 19.05 mm 25.4 mm 25.4 mm 31.75 mm
Pitch Circle Diameter (PCD)
76.5 mm 91.1 mm 109 mm 102.1 mm 121.5 mm 137.5 mm 128.4 mm 148 mm 170 mm 155 mm 182.2 mm 207.5 mm 207 mm 245.8 mm 303.7 mm
DIN Classification
DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187 DIN 8187
Number of Teeth
30 30 36 26 30 34 26 30 34 26 30 34 26 30 30
522
www.brammer.biz
Mechanical Power Transmission
Images For Illustrative Purposes Only

