Page 508 - Tool & General Maintenance 2015 English
P. 508
Single Sided Synchronous Belt
5
Order Code
C1045302
C0862950
C0906065
C0880709
C1045306
C0741206
C1045312
C1045311
C1045313
C1045322
C0862722
C1045323
C1045324
C2333521
C1045337
C1045338
C1045339
C1045346
C1045343
C1045344
C1045345
C0862869
C1045354
C1045355
C0877470
C1045356
C1045357
C1045358
C1045361
C1045362
C1045363
C1045364
C1045370
C1045371
C1045372
C1045373
C1045374
C1045375
C1045376
C1045377
C1045395
C1045396
C1045397
C1045398
C1045408
C1045409
C1045410
C0756172
C1045418
C1045419
C1045420
C1045421
C1045426
C1045427
C1045428
C1045429
C0432042
C1045456
C1045457
C1045458
C1045455
C1045235
C1045236
C1045237
C1045238
C1045234
C1045242
C1045243
C1045244
C1045245
Synchronous Belt Profile
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
Pitch Length
2000 mm
2200 mm
2200 mm
2200 mm
2200 mm
2240 mm
2240 mm
2240 mm
2240 mm
2400 mm
2400 mm
2400 mm
2400 mm
2520 mm
2520 mm
2520 mm
2520 mm
2600 mm
2600 mm
2600 mm
2600 mm
2800 mm
2800 mm
2800 mm
2840 mm
2840 mm
2840 mm
2840 mm
3048 mm
3048 mm
3048 mm
3048 mm
3200 mm
3200 mm
3200 mm
3200 mm
3280 mm
3280 mm
3280 mm
3280 mm
3600 mm
3600 mm
3600 mm
3600 mm
4000 mm
4000 mm
4000 mm
4000 mm
4400 mm
4400 mm
4400 mm
4400 mm
4480 mm
4480 mm
4480 mm
4480 mm
994 mm
994 mm
994 mm
994 mm
994 mm
1120 mm
1120 mm
1120 mm
1120 mm
1120 mm
1190 mm
1190 mm
1190 mm
1190 mm
Belt Width
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
Number of Teeth
250
275
275
275
275
280
280
280
280
300
300
300
300
315
315
315
315
325
325
325
325
350
350
350
355
355
355
355
381
381
381
381
400
400
400
400
410
410
410
410
450
450
450
450
500
500
500
500
550
550
550
550
560
560
560
560
71
71
71
71
71
80
80
80
80
80
85
85
85
85
Pitch Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
Profile Height Metric
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
Tooth Height Metric
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
496
www.brammer.biz
Mechanical Power Transmission

