Page 510 - Tool & General Maintenance 2015 English
P. 510
Single Sided Synchronous Belt
Order Code
C1045349
C1045347
C0432040
C1045351
C1045352
C1045353
C1045350
C1045366
C1045367
C1045368
C1045369
C1045365
C1045379
C1045380
C1045381
C1045382
C1045378
C0797695
C1045384
C1045385
C1045386
C1045383
C1045388
C1045389
C1045390
C1045391
C1045387
C1045401
C1045402
C1045403
C1045404
C1045400
C1045406
C0881486
C0899393
C1045407
C1045405
C1045415
C0900166
C1045416
C1045417
C1045414
C1045423
C0900165
C1045424
C1045425
C1045422
POWERGRIP®
5
Synchronous Belt Profile
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
Pitch Length
2660 mm
2660 mm
2800 mm
2800 mm
2800 mm
2800 mm
2800 mm
3136 mm
3136 mm
3136 mm
3136 mm
3136 mm
3304 mm
3304 mm
3304 mm
3304 mm
3304 mm
3360 mm
3360 mm
3360 mm
3360 mm
3360 mm
3500 mm
3500 mm
3500 mm
3500 mm
3500 mm
3850 mm
3850 mm
3850 mm
3850 mm
3850 mm
3920 mm
3920 mm
3920 mm
3920 mm
3920 mm
4326 mm
4326 mm
4326 mm
4326 mm
4326 mm
4410 mm
4410 mm
4410 mm
4410 mm
4410 mm
Belt Width
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
Number of Teeth
190
190
200
200
200
200
200
392
392
392
392
392
413
413
413
413
413
420
420
420
420
420
250
250
250
250
250
275
275
275
275
275
490
490
490
490
490
309
309
309
309
309
315
315
315
315
315
Pitch Metric
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
Profile Height Metric
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
Tooth Height Metric
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
• Classical synchronous belt
• Available in standard pitches according to ISO 5296: MXL, XL, L, H, XH, XXH. • Fibreglass tensile cords.
• Maintenance-free continuity of operation.
• Wide range of load capacities and speed ratios.
• Compact design. Economical operation
• Economical operation.
Order Code
C0290297
C0290298
C0290299
C0290319
C0290320
C0290321
C0290401
C0290402
C0290403
C0290530
Part Number
288 MXL 012
288 MXL 019
288 MXL 025
296 MXL 012
296 MXL 019
296 MXL 025
320 MXL 012
320 MXL 019
320 MXL 025
360 MXL 012
Belt Width
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
4.8 mm
6.4 mm
3.2 mm
Pitch Length
73.152 mm
73.152 mm
73.152 mm
75.184 mm
75.184 mm
75.184 mm
81.28 mm
81.28 mm
81.28 mm
91.44 mm
Belt Width
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
0.1875 in
0.25 in
0.125 in
Number of Teeth
36
36
36
37
37
37
40
40
40
45
Synchronous Belt Profile (P)
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
2.032 mm
Profile Height Metric (H)
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
1.14 mm
Tooth Height Metric (T)
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
0.51 mm
498
www.brammer.biz
Mechanical Power Transmission
62958

