Page 507 - Tool & General Maintenance 2015 English
P. 507
Single Sided Synchronous Belt
POLYCHAIN® CARBON
• Premium Polyurethane synchronous belt with patented carbon tensile cords
• The carbon fibre reinforcement provides high strength and length stability with improved shock
load and fatigue resistance
• Extraordinary power capacity: at least 25% higher power ratings than Poly Chain® GT2 belts.
Increased flexibility, excellent reverse bending, virtually zero stretch
• Clean, quiet, compact, durable, maintenance-free, energy saving and environmentally friendly
operation.
• Suitable for temperatures from -54°C to +85°C.
• Designed to fit with current Poly Chain® GT pulleys.
Order Code Synchronous Belt Profile
Pitch Length
640 mm
640 mm
640 mm
640 mm
720 mm
720 mm
720 mm
720 mm
800 mm
800 mm
800 mm
800 mm
896 mm
896 mm
896 mm
896 mm
960 mm
960 mm
960 mm
960 mm
1000 mm
1000 mm
1000 mm
1000 mm
1040 mm
1040 mm
1040 mm
1040 mm
1120 mm
1120 mm
1120 mm
1120 mm
1200 mm
1200 mm
1200 mm
1200 mm
1224 mm
1224 mm
1224 mm
1224 mm
1280 mm
1280 mm
1280 mm
1280 mm
1440 mm
1440 mm
1440 mm
1440 mm
1600 mm
1600 mm
1600 mm
1600 mm
1760 mm
1760 mm
1760 mm
1760 mm
1792 mm
1792 mm
1792 mm
1792 mm
2000 mm
2000 mm
2000 mm
Belt Width
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
Number of Teeth
80
80
80
80
90
90
90
90
100
100
100
100
112
112
112
112
120
120
120
120
125
125
125
125
130
130
130
130
140
140
140
140
150
150
150
150
153
153
153
153
160
160
160
160
180
180
180
180
200
200
200
200
220
220
220
220
224
224
224
224
250
250
250
Pitch Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
Profile Height Metric
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
Tooth Height Metric
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm 5 3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
C0880580
C1045439
C1045440
C1045441
C0870015
C1045442
C1045443
C1045444
C0862721
C1045445
C1045446
C1045447
C1045448
C1045449
C0744470
C1045450
C0877687
C1045451
C1045452
C1045453
C0942543
C0905331
C0948892
C1045229
C1045230
C1045231
C1045232
C1045233
C0862931
C0862948
C1045239
C1045240
C1045246
C1045247
C1045248
C1045249
C1045250
C1045251
C1045252
C1045253
C0871209
C1045258
C1045259
C1045260
C0862947
C1045264
C0902842
C1045265
C0862930
C0745047
C1045268
C1045269
C0870013
C0797747
C1045277
C1045278
C1045279
C0862465
C1045280
C1045281
C0760442
C0747169
C1045301
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
www.brammer.biz
495
Mechanical Power Transmission
Images For Illustrative Purposes Only
62956

