Page 505 - Tool & General Maintenance 2015 English
P. 505
Single Sided Synchronous Belt
Order Code
C0289370
C0289371
C0289372
C0289373
C0289445
C0289374
C0289375
C0289255
C0289376
C0289446
C0289377
C0289378
C0289379
C0289380
C0289447
C0289381
C0289382
C0289383
C0289384
C0289448
C0289385
C0289386
C0289387
C0289388
C0289449
C0289389
C0328939
C0328940
C0328941
C0328942
C0328938
C0289390
C0289391
C0289392
C0289450
C0289393
C0289394
C0289395
C0289396
C0289451
C0289397
C0289398
C0289399
C0289400
C0289452
C0289401
C0289402
C0289403
C0289404
C0289453
C0289405
C0289406
C0289407
C0289408
C0289454
C0289409
C0328957
C0288539
C0328958
C0328959
C0294030
C0289410
C0289411
C0289412
C0289455
C0289413
C0328961
C0328962
C0328963
Synchronous Belt Profile
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
Pitch Length
994 mm
1120 mm
1120 mm
1120 mm
1120 mm
1120 mm
1190 mm
1190 mm
1190 mm
1190 mm
1190 mm
1260 mm
1260 mm
1260 mm
1260 mm
1260 mm
1400 mm
1400 mm
1400 mm
1400 mm
1400 mm
1568 mm
1568 mm
1568 mm
1568 mm
1568 mm
1610 mm
1610 mm
1610 mm
1610 mm
1610 mm
1750 mm
1750 mm
1750 mm
1750 mm
1750 mm
1890 mm
1890 mm
1890 mm
1890 mm
1890 mm
1960 mm
1960 mm
1960 mm
1960 mm
1960 mm
2100 mm
2100 mm
2100 mm
2100 mm
2100 mm
2240 mm
2240 mm
2240 mm
2240 mm
2240 mm
2310 mm
2310 mm
2310 mm
2310 mm
2310 mm
2380 mm
2380 mm
2380 mm
2380 mm
2380 mm
2450 mm
2450 mm
2450 mm
Belt Width
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
90 mm
125 mm
20 mm
37 mm
68 mm
Number of Teeth
71
80
80
80
80
80
85
85
85
85
85
90
90
90
90
90
100
100
100
100
100
112
112
112
112
112
115
115
115
115
115
125
125
125
125
125
135
135
135
135
135
140
140
140
140
140
150
150
150
150
150
160
160
160
160
160
165
165
165
165
165
170
170
170
170
170
175
175
175
Pitch Metric
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
Profile Height Metric
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
Tooth Height Metric
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm 5 6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
www.brammer.biz
493
Mechanical Power Transmission
Images For Illustrative Purposes Only

