Page 504 - Tool & General Maintenance 2015 English
P. 504
Single Sided Synchronous Belt
5
Order Code
C0289330
C0289331
C0289332
C0289333
C0289334
C0289335
C0328953
C0328954
C0328955
C0328956
C0289336
C0289337
C0289338
C0289339
C0289340
C0289341
C0289342
C0289343
C0289344
C0289345
C0289346
C0289347
C0328972
C0319517
C0328974
C0328975
C0328977
C0312658
C0328978
C0328979
C0289348
C0289349
C0289350
C0289351
C0328981
C0328982
C0328983
C0328984
C0289352
C0289353
C0289354
C0289355
C0328990
C0328991
C0328992
C0328993
C0289356
C0289357
C0289358
C0289359
C0289360
C0289361
C0289362
C0289363
C0328999
C0329000
C0329001
C0329002
C0289364
C0289365
C0289366
C0289367
C0310061
C0289368
C0289369
C0289444
Synchronous Belt Profile
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
14MGT
14MGT
14MGT
14MGT
Pitch Length
1792 mm
1792 mm
2000 mm
2000 mm
2000 mm
2000 mm
2200 mm
2200 mm
2200 mm
2200 mm
2240 mm
2240 mm
2240 mm
2240 mm
2400 mm
2400 mm
2400 mm
2400 mm
2520 mm
2520 mm
2520 mm
2520 mm
2600 mm
2600 mm
2600 mm
2600 mm
2800 mm
2800 mm
2800 mm
2800 mm
2840 mm
2840 mm
2840 mm
2840 mm
3048 mm
3048 mm
3048 mm
3048 mm
3200 mm
3200 mm
3200 mm
3200 mm
3280 mm
3280 mm
3280 mm
3280 mm
3600 mm
3600 mm
3600 mm
3600 mm
4000 mm
4000 mm
4000 mm
4000 mm
4400 mm
4400 mm
4400 mm
4400 mm
4480 mm
4480 mm
4480 mm
4480 mm
994 mm
994 mm
994 mm
994 mm
Belt Width
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
12 mm
21 mm
36 mm
62 mm
20 mm
37 mm
68 mm
90 mm
Number of Teeth
224
224
250
250
250
250
275
275
275
275
280
280
280
280
300
300
300
300
315
315
315
315
325
325
325
325
350
350
350
350
355
355
355
355
381
381
381
381
400
400
400
400
410
410
410
410
450
450
450
450
500
500
500
500
550
550
550
550
560
560
560
560
71
71
71
71
Pitch Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
14 mm
14 mm
14 mm
14 mm
Profile Height Metric
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
5.9 mm
10.2 mm
10.2 mm
10.2 mm
10.2 mm
Tooth Height Metric
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
6 mm
6 mm
6 mm
6 mm
492
www.brammer.biz
Mechanical Power Transmission

