Page 497 - Tool & General Maintenance 2015 English
P. 497
Single Sided Synchronous Belt
Order Code
C0294830
C0294835
C0294836
C0294837
C0294838
C0294839
C0294840
C0294841
C0294842
C0294843
C0294844
C0294845
C0294846
C0294847
C0294848
C0294849
C0294850
C0294602
C0294603
C0294604
C0294605
C0294606
C0294667
C0294668
C0294669
C0294670
C0294671
C0294672
C0294673
C0294674
C0294675
C0294676
C0294607
C0294608
C0294609
C0294610
C0294611
C0294710
C0294711
C0294712
C0294713
C0294714
C0294677
C0294678
C0294679
C0294680
C0294681
C0294682
C0294683
C0294684
C0294685
C0294686
C0294687
C0294688
C0294689
C0294690
C0294691
C0294612
C0294613
C0294614
C0294615
C0294616
C0294617
C0294618
C0294619
C0294620
C0294621
C0294622
C0294623
C0294624
C0294625
C0294626
C0294692
Synchronous Belt Profile
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
14MGT
Pitch Length
2800 mm
3048 mm
3048 mm
3048 mm
3048 mm
3280 mm
3280 mm
3280 mm
3280 mm
3600 mm
3600 mm
3600 mm
3600 mm
4400 mm
4400 mm
4400 mm
4400 mm
966 mm
966 mm
966 mm
966 mm
966 mm
1190 mm
1190 mm
1190 mm
1190 mm
1190 mm
1400 mm
1400 mm
1400 mm
1400 mm
1400 mm
1610 mm
1610 mm
1610 mm
1610 mm
1610 mm
1750 mm
1750 mm
1750 mm
1750 mm
1750 mm
1778 mm
1778 mm
1778 mm
1778 mm
1778 mm
1890 mm
1890 mm
1890 mm
1890 mm
1890 mm
2100 mm
2100 mm
2100 mm
2100 mm
2100 mm
2310 mm
2310 mm
2310 mm
2310 mm
2310 mm
2450 mm
2450 mm
2450 mm
2450 mm
2450 mm
2590 mm
2590 mm
2590 mm
2590 mm
2590 mm
2800 mm
Belt Width
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
55 mm
85 mm
115 mm
170 mm
40 mm
Number of Teeth
350
381
381
381
381
410
410
410
410
450
450
450
450
550
550
550
550
69
69
69
69
69
85
85
85
85
85
100
100
100
100
100
115
115
115
115
115
125
125
125
125
125
127
127
127
127
127
135
135
135
135
135
150
150
150
150
150
165
165
165
165
165
175
175
175
175
175
185
185
185
185
185
200
Pitch Metric (P)
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
14 mm
Profile Height Metric (H)
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
Tooth Height Metric (T)
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm 5 6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
www.brammer.biz
485
Mechanical Power Transmission
Images For Illustrative Purposes Only

