Page 495 - Tool & General Maintenance 2015 English
P. 495
Single Sided Synchronous Belt
Order Code
C0294500
C0294479
C0294498
C0294526
C0294469
C0294488
C0294415
C0294413
C0294414
C0294527
C0294468
C0294528
C0294570
C0294569
C0294558
C0294568
C0294535
C0294544
C0294572
C0294564
C0294571
C0294419
C0294420
C0294421
C3301814
C3301812
C3301813
C3301835
C3301833
C3301834
C0294549
C0294467
C0294486
C0294561
C0294555
C0294573
C0294863
C0294864
C0294865
C0294866
C0294755
C0294756
C0294757
C0294758
C0294759
C0294760
C0294761
C0294762
C0294763
C0294764
C0294765
C0294766
C0294767
C0294768
C0294769
C0294770
C0294771
C0294772
C0294773
C0294774
C0294775
C0294776
C0294777
C0294778
C0294867
C0294868
C0294869
C0294870
C0294779
C0294780
C0294781
C0294782
C0294851
Synchronous Belt Profile
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
5MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
Pitch Length
900 mm
900 mm
900 mm
950 mm
950 mm
950 mm
980 mm
980 mm
980 mm
1000 mm
1000 mm
1000 mm
1050 mm
1050 mm
1050 mm
1150 mm
1150 mm
1150 mm
1270 mm
1270 mm
1270 mm
1500 mm
1500 mm
1500 mm
1755 mm
1755 mm
1755 mm
1850 mm
1850 mm
1850 mm
2100 mm
2100 mm
2100 mm
2440 mm
2440 mm
2440 mm
384 mm
384 mm
384 mm
384 mm
480 mm
480 mm
480 mm
480 mm
560 mm
560 mm
560 mm
560 mm
600 mm
600 mm
600 mm
600 mm
640 mm
640 mm
640 mm
640 mm
720 mm
720 mm
720 mm
720 mm
800 mm
800 mm
800 mm
800 mm
840 mm
840 mm
840 mm
840 mm
880 mm
880 mm
880 mm
880 mm
920 mm
Belt Width
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
9 mm
15 mm
25 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
Number of Teeth
180
180
180
190
190
190
196
196
196
200
200
200
210
210
210
230
230
230
254
254
254
300
300
300
351
351
351
370
370
370
420
420
420
488
488
488
48
48
48
48
60
60
60
60
70
70
70
70
75
75
75
75
80
80
80
80
90
90
90
90
100
100
100
100
105
105
105
105
110
110
110
110
115
Pitch Metric (P)
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
Profile Height Metric (H)
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
3.81 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
Tooth Height Metric (T)
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
1.92 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm 5 3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
www.brammer.biz
483
Mechanical Power Transmission
Images For Illustrative Purposes Only

