Page 496 - Tool & General Maintenance 2015 English
P. 496
Single Sided Synchronous Belt
5
Order Code
C0294852
C0294853
C0294854
C0294783
C0294784
C0294785
C0294786
C0294787
C0294788
C0294789
C0294790
C0294747
C0294748
C0294749
C0294750
C0294791
C0294792
C0294793
C0294794
C0294751
C0294752
C0294753
C0294754
C0294795
C0294796
C0294797
C0294798
C0294799
C0294800
C0294801
C0294802
C0294803
C0294804
C0294805
C0294806
C0294855
C0294856
C0294857
C0294858
C0294859
C0294860
C0294861
C0294862
C0294807
C0294808
C0294809
C0294810
C0294811
C0294812
C0294813
C0294814
C0294815
C0294816
C0294817
C0294818
C0294819
C0294820
C0294821
C0294822
C0294823
C0294824
C0294825
C0294826
C0294831
C0294832
C0294833
C0294834
C0294827
C0294828
C0294829
Synchronous Belt Profile
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
8MGT
Pitch Length
920 mm
920 mm
920 mm
960 mm
960 mm
960 mm
960 mm
1040 mm
1040 mm
1040 mm
1040 mm
1064 mm
1064 mm
1064 mm
1064 mm
1120 mm
1120 mm
1120 mm
1120 mm
1160 mm
1160 mm
1160 mm
1160 mm
1200 mm
1200 mm
1200 mm
1200 mm
1280 mm
1280 mm
1280 mm
1280 mm
1440 mm
1440 mm
1440 mm
1440 mm
1512 mm
1512 mm
1512 mm
1512 mm
1584 mm
1584 mm
1584 mm
1584 mm
1600 mm
1600 mm
1600 mm
1600 mm
1760 mm
1760 mm
1760 mm
1760 mm
1800 mm
1800 mm
1800 mm
1800 mm
2000 mm
2000 mm
2000 mm
2000 mm
2400 mm
2400 mm
2400 mm
2400 mm
2600 mm
2600 mm
2600 mm
2600 mm
2800 mm
2800 mm
2800 mm
Belt Width
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
85 mm
20 mm
30 mm
50 mm
Number of Teeth
115
115
115
120
120
120
120
130
130
130
130
133
133
133
133
140
140
140
140
145
145
145
145
150
150
150
150
160
160
160
160
180
180
180
180
189
189
189
189
198
198
198
198
200
200
200
200
220
220
220
220
225
225
225
225
250
250
250
250
300
300
300
300
325
325
325
325
350
350
350
Pitch Metric (P)
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
Profile Height Metric (H)
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
5.6 mm
Tooth Height Metric (T)
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
3.4 mm
484
www.brammer.biz
Mechanical Power Transmission

