Page 45 - Tool & General Maintenance 2015 English
P. 45
Angular Contact Ball Bearings
Spindle bearings
Order Code
C0054031 C0020430 C0029801 C0048816 C0040464 C0039192 C0039193 C0036911 C0145219 C0036085 C0145220 C0028778 C0030837 C0030839 C0053064 C0034792 C0034993 C0031132 C0045716 C0047594 C0038897 C0020431 C0033799 C0034744 C0033798 C0145205
Part Number
HS71901-C-T-P4S-UL HS7001-C-T-P4S-UL HS7002-C-T-P4S-UL HS71904-C-T-P4S-UL HS71904-E-T-P4S-UL HS7006-C-T-P4S-UL HS7008-C-T-P4S-UL HS7009-E-T-P4S-UL HS71910-E-T-P4S-UL HS7010-E-T-P4S-UL HS71911-C-T-P4S-UL HS7011-E-T-P4S-UL HS7012-C-T-P4S-UL HS71912-C-T-P4S-UL HS71912-E-T-P4S-UL HS7012-E-T-P4S-UL HS71913-E-T-P4S-UL HS7013-C-T-P4S-UL HS7013-E-T-P4S-UL HS71914-C-T-P4S-UL HS71914-E-T-P4S-UL HS7014-E-T-P4S-UL HS7015-E-T-P4S-UL HS7016-C-T-P4S-UL HS7016-E-T-P4S-UL HS71917-E-T-P4S-UL
Internal Diameter
12 mm 12 mm 15 mm 20 mm 20 mm 30 mm 40 mm 45 mm 50 mm 50 mm 55 mm 55 mm 60 mm 60 mm 60 mm 60 mm 65 mm 65 mm 65 mm 70 mm 70 mm 70 mm 75 mm 80 mm 80 mm 85 mm
External Diameter
24 mm 28 mm 32 mm 37 mm 37 mm 55 mm 68 mm 75 mm 72 mm 80 mm 80 mm 90 mm 95 mm 85 mm 85 mm 95 mm 90 mm 100 mm 100 mm 100 mm 100 mm 110 mm 115 mm 125 mm 125 mm 120 mm
External Diameter
26 mm 26 mm 22 mm 28 mm 24 mm 32 mm 32 mm 28 mm 35 mm 35 mm 30 mm 30 mm 42 mm 42 mm 37 mm 47 mm 47 mm 42 mm 42 mm 55 mm 55 mm 47 mm 47 mm 62 mm 62 mm 55 mm 55 mm 68 mm 68 mm 62 mm 75 mm 75 mm 68 mm 68 mm 80 mm 80 mm
Width
6 mm 8 mm 9 mm 9 mm 9 mm 13 mm 15 mm 16 mm 12 mm 16 mm 13 mm 18 mm 18 mm 13 mm 13 mm 18 mm 13 mm 18 mm 18 mm 16 mm 16 mm 20 mm 20 mm 22 mm 22 mm 18 mm
Width
8 mm 8 mm 6 mm 8 mm 6 mm 9 mm 9 mm 7 mm 10 mm 10 mm 7 mm 7 mm 12 mm 12 mm 9 mm 12 mm 12 mm 9 mm 9 mm 13 mm 13 mm 9 mm 9 mm 14 mm 14 mm 10 mm 10 mm 15 mm 15 mm 12 mm 16 mm 16 mm 12 mm 12 mm 16 mm 16 mm
Contact Angle
Bearings
Spindle bearing with lip seals on both sides
Order Code
C0035494 C0037625 C0033840 C0033053 C0033434 C0029549 C0031663 C0026582 C0000199 C0145197 C0037661 C0035020 C0142916 C0033124 C0018537 C0035868 C0034011 C0036046 C0049965 C0029618 C0036184 C0044526 C0028717 C0032790 C0030636 C0039930 C0034983 C0032630 C0030586 C0035546 C0029538 C0031862 C0029049 C0035353 C0032631 C0031082
Part Number
HSS7000-C-T-P4S-UL HSS7000-E-T-P4S-UL HSS71900-C-T-P4S-UL HSS7001-C-T-P4S-UL HSS71901-E-T-P4S-UL HSS7002-C-T-P4S-UL HSS7002-E-T-P4S-UL HSS71902-E-T-P4S-UL HSS7003-C-T-P4S-UL HSS7003-E-T-P4S-UL HSS71903-C-T-P4S-UL HSS71903-E-T-P4S-UL HSS7004-C-T-P4S-UL HSS7004-E-T-P4S-UL HSS71904-C-T-P4S-UL HSS7005CTP4SUL HSS7005-E-T-P4S-UL HSS71905-C-T-P4S-UL HSS71905-E-T-P4S-UL HSS7006-C-T-P4S-UL HSS7006-E-T-P4S-UL HSS71906-C-T-P4S-UL HSS71906-E-T-P4S-UL HSS7007-C-T-P4S-UL HSS7007-E-T-P4S-UL HSS71907-C-T-P4S-UL HSS71907-E-T-P4S-UL HSS7008-C-T-P4S-UL HSS7008-E-T-P4S-UL HSS71908-E-T-P4S-UL HSS7009-C-T-P4S-UL HSS7009-E-T-P4S-UL HSS71909-C-T-P4S-UL HSS71909-E-T-P4S-UL HSS7010-C-T-P4S-UL HSS7010-E-T-P4S-UL
Internal Diameter
10 mm 10 mm 10 mm 12 mm 12 mm 15 mm 15 mm 15 mm 17 mm 17 mm 17 mm 17 mm 20 mm 20 mm 20 mm 25 mm 25 mm 25 mm 25 mm 30 mm 30 mm 30 mm 30 mm 35 mm 35 mm 35 mm 35 mm 40 mm 40 mm 40 mm 45 mm 45 mm 45 mm 45 mm 50 mm 50 mm
Contact Angle
15 25 15 15 25 15 25 25 15 25 15 25 15 25 15 15 25 15 25 15 25 15 25 15 25 15 25 15 25 25 15 25 15 25 15 25
B
Dd
1
www.brammer.biz
33
15 15 15 15 25 15 15 25 25 25 15 25 15 15 25 25 25 15 25 15 25 25 25 15 25 25
Images For Illustrative Purposes Only
30938 30937

