Page 43 - Tool & General Maintenance 2015 English
P. 43
Angular Contact Ball Bearings
NSK Precision Single Row Angular Contact Ball Bearings - Light Series
Order Code
C0042395
C0042397
C0042399
C0042401
C0042403
C0042405
C0042407
C0042409
C0042411
C0042413
C0042415
C0042417
C0042419
C0042421
C0042423
C0042425
C0042427
C0320316
C0165517
Part Number
7200CTRSULP3
7201CTRSULP3
7202CTRSULP3
7203CTRSULP3
7204CTRSULP3
7205CTRSULP3
7206CTRSULP3
7207CTRSULP3
7208CTRSULP3
7209CTRSULP3
7210CTRSULP3
7211CTRSULP3
7212CTRSULP3
7213CTRSULP3
7214CTRSULP3
7215CTRSULP3
7216CTRSULP3
7217CTRSULP3
7218CTRSULP3
Internal Diameter
10 mm
12 mm
15 mm
17 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
85 mm
90 mm
External Diameter
30 mm
32 mm
35 mm
40 mm
47 mm
52 mm
62 mm
72 mm
80 mm
85 mm
90 mm
100 mm
110 mm
120 mm
125 mm
130 mm
140 mm
150 mm
160 mm
Width
9 mm
10 mm
11 mm
12 mm
14 mm
15 mm
16 mm
17 mm
18 mm
19 mm
20 mm
21 mm
22 mm
23 mm
24 mm
25 mm
26 mm
28 mm
30 mm
Precision Sealed Single Row Angular Contact Ball Bearings - Extra Light Series
These bearings are especially designed to equip Machine tool spindle. They carry both radial and axial loads in one direction only, with high speed capabilities. They are fitted by pairs, sets of 3 or 4 bearings, face to face, back to back or in tandem. They can be supplied with mainly 3 types of preload light, medium or heavy, depending on requested rigidity and max speed.
• Grease in optimum quantity & position - time saving for end user
• Clean handling - eliminates downtime
• No grease migration in application - improved performance
• Reduced external contamination in application - higher accuracy
• Longer grease life - 1.5 times the life of an open greased brg
• Available in Pairs, triple or quad sets on request
• Available in 15° contact angle as examples show for predominantly radial loads and 25° contact angle (replace C with
1
A5) for predominantly axial loads
• Available in a range of preloads: Exra light, Light, Medium & Heavy
Order Code
C0285092
C2586963
C6131935
C6131936
C6131937
C6131938
C0261984
C2333976
C6131939
C6131940
C6131941
C6131942
C6131943
C6131944
C6131945
Part Number
7906CTRV1VSULP3
7907CTRV1VSULP3
7908CTRV1VSULP3
7909CTRV1VSULP3
7910CTRV1VSULP3
7911CTRV1VSULP3
7912CTRV1VSULP3
7913CTRV1VSULP3
7914CTRV1VSULP3
7915CTRV1VSULP3
7916CTRV1VSULP3
7917CTRV1VSULP3
7918CTRV1VSULP3
7919CTRV1VSULP3
7920CTRV1VSULP3
Bore Diameter (d;dw)
30 mm
35 mm
40 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
85 mm
90 mm
95 mm
100 mm
Outer Diameter (D;Dg)
47 mm
55 mm
62 mm
68 mm
72 mm
80 mm
85 mm
90 mm
100 mm
105 mm
110 mm
120 mm
125 mm
130 mm
140 mm
Width Inner Ring (B)
9 mm
10 mm
12 mm
12 mm
12 mm
13 mm
13 mm
13 mm
16 mm
16 mm
16 mm
18 mm
18 mm
18 mm
20 mm
Contact Angle
15
15
15
15
15
15
15
15
15
15
15
15
15
15
15
www.brammer.biz
31
Bearings
Images For Illustrative Purposes Only
62946
62950

