Page 44 - Tool & General Maintenance 2015 English
P. 44
Angular Contact Ball Bearings
Precision Sealed Single Row Angular Contact Ball Bearings - Super Light Series
Order Code
C6131946
C6131947
C2586750
C6131948
C6131949
C6131950
C6131951
C0164541
C6131952
C6131953
C6131954
C6131955
C6131956
C6131957
C6131958
Part Number
7006CTRV1VSULP3
7007CTRV1VSULP3
7008CTRV1VSULP3
7009CTRV1VSULP3
7010CTRV1VSULP3
7011CTRV1VSULP3
7012CTRV1VSULP3
7013CTRV1VSULP3
7014CTRV1VSULP3
7015CTRV1VSULP3
7016CTRV1VSULP3
7017CTRV1VSULP3
7018CTRV1VSULP3
7019CTRV1VSULP3
7020CTRV1VSULP3
Bore Diameter (d;dw)
30 mm
35 mm
40 mm
45 mm
50 mm
55 mm
60 mm
65 mm
70 mm
75 mm
80 mm
85 mm
90 mm
95 mm
100 mm
Outer Diameter (D;Dg)
55 mm
62 mm
68 mm
75 mm
80 mm
90 mm
95 mm
100 mm
110 mm
115 mm
125 mm
130 mm
140 mm
145 mm
150 mm
Width Inner Ring (B)
13 mm
14 mm
15 mm
16 mm
16 mm
18 mm
18 mm
18 mm
20 mm
20 mm
22 mm
22 mm
24 mm
24 mm
24 mm
Contact Angle
15
15
15
15
15
15
15
15
15
15
15
15
15
15
15
62951
High load super-precision angular contact ball bearings
• Superior running accuracy P4A tolerance as new standard
• Extended product range from 6 mm bore to 360 mm open version and from 10 to 150 in sealed execution (ask for availability) • Four pre-loaded classes with two difference preload methodology
• High speed capability with superior load and rigidity
• Optimized cage guide clearance
• Reduced contact angle and external dimension upon request tolerance
• 15°, 18° and 25° contact angles available
• Ceramic balls available
• ISO 718, 719 and 72 Series also available both open, sealed version and with ceramic balls
• Most types of range designed for air oil lubrication through the outerring
1
Order Code
C6138756
C6138757
C2586736
C4265036
C6138758
C6138759
C3566534
C6138760
C4603784
C6138761
C2828606
C0003400
C6138762
C0003410
C4101610
C0003418
C0102466
C0003428
C1420613
C0003438
C6138763
C0003445
C2586774
C0003454
C0003460
C6138764
C0003469
C0781221
C0003478
C6138765
C0003489
C6138766
C0003494
C0109502
C0003504
C0003508
C1301116
C3161302
C3161311
Part Number
7000 CEGA/P4A
7001 CEGA/P4A
7002 CEGA/P4A
7003 CEGA/P4A
7004 CEGA/P4A
7005 CEGA/P4A
7006 CEGA/P4A
7007 CEGA/P4A
7008 CEGA/P4A
7009 CEGA/P4A
7010 CEGA/P4A
7010 CDGA/P4A
7011 CEGA/P4A
7011 CDGA/P4A
7012 CEGA/P4A
7012 CDGA/P4A
7013 CEGA/P4A
7013 CDGA/P4A
7014 CEGA/P4A
7014 CDGA/P4A
7015 CEGA/P4A
7015 CDGA/P4A
7016 CEGA/P4A
7016 CDGA/P4A
7017 CDGA/P4A
7018 CEGA/P4A
7018 CDGA/P4A
7020 CEGA/P4A
7020 CDGA/P4A
7022 CEGA/P4A
7022 CDGA/P4A
7024 CEGA/P4A
7024 CDGA/P4A
7026 CDGA/P4A
7028 CDGA/P4A
7030 CDGA/P4A
7032 CDGA/P4A
7034 CDGA/P4A
7036 CDGA/P4A
Internal Diameter
10 mm
12 mm
15 mm
17 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
50 mm
55 mm
55 mm
60 mm
60 mm
65 mm
65 mm
70 mm
70 mm
75 mm
75 mm
80 mm
80 mm
85 mm
90 mm
90 mm
100 mm
100 mm
110 mm
110 mm
120 mm
120 mm
130 mm
140 mm
150 mm
160 mm
170 mm
180 mm
External Diameter
26 mm
24 mm
32 mm
35 mm
42 mm
47 mm
55 mm
62 mm
68 mm
75 mm
80 mm
80 mm
90 mm
90 mm
95 mm
95 mm
100 mm
100 mm
110 mm
110 mm
115 mm
115 mm
125 mm
125 mm
130 mm
140 mm
140 mm
150 mm
150 mm
180 mm
170 mm
180 mm
180 mm
200 mm
210 mm
225 mm
240 mm
260 mm
280 mm
Width
8 mm
6 mm
9 mm
10 mm
12 mm
12 mm
13 mm
14 mm
15 mm
16 mm
16 mm
16 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
20 mm
20 mm
20 mm
20 mm
22 mm
22 mm
22 mm
24 mm
24 mm
24 mm
24 mm
28 mm
28 mm
28 mm
28 mm
33 mm
33 mm
35 mm
38 mm
42 mm
46 mm
32
www.brammer.biz
Bearings
62859

