Page 405 - Tool & General Maintenance 2015 English
P. 405
Wrapped (Envelope) V-Belts | Variable Speed Belts
Optibelt BLUE POWER - HIGH PERFORMANCE WEDGE BELTS
V-Belt Outside Outside
Profile Height V-Belt Metric Order Code Profile
23 mm C3177706 8V
23 mm C3177707 8V
23 mm C3177708 8V
23 mm C3177709 8V
23 mm C3177710 8V
23 mm C3177711 8V
23 mm C3177712 8V
Outside Length
6350 mm
6731 mm
7112 mm
7620 mm
8001 mm
8509 mm
9017 mm
Outside Length
250 in
265 in
280 in
300 in
315 in
335 in
355 in
Profile Height Metric
23 mm
23 mm
23 mm
23 mm
23 mm
23 mm
23 mm
Order Code Profile
C3177698 8V
C3177699 8V
C3177700 8V
C3177701 8V
C3177702 8V
C3177703 8V
C3177704 8V
C3177705 8V
Length Length
4064 mm 160 in
4318 mm 170 in
4572 mm 180 in
4826 mm 190 in
5080 mm 200 in
5385 mm 212 in
5690 mm 224 in
5994 mm 236 in
Belt Width
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
Belt Width
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
25 mm
23 mm
Optibelt Vario Power - Variable Speed Belts
Increasing demands on variable speed belts due to the continuous increase of power transmission levels initiated the development of the raw edge, moulded cogged variable speed belts.
The base compound consists of a polychloroprene rubber compound with traverse fibres. The high quality and extremely low-stretch polyester or aramid tension cord is embedded in
a rubber compound. It is effectively supported by an upper and substructure. The special characteristics of the raw edge, moulded cogged variable speed belt are:
• high power transmission
• excellent flexibility in running direction
• high traverse stability
• exceptionally smooth running
• wear and slip resistance
• long operational life
• electrically conductive according to ISO 1813
V-Belt Inside
Profile Height Metric
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
5 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
6 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
V-Belt Inside Profile Length
28X8 600 mm
28X8 650 mm
28X8 700 mm
28X8 750 mm
28X8 800 mm
28X8 850 mm
28X8 900 mm
28X8 950 mm
28X8 1000 mm
28X8 1060 mm
28X8 1120 mm
28X8 1180 mm
28X8 1250 mm
28X8 1320 mm
28X8 1400 mm
28X8 1500 mm
30X10 650 mm
30X10 665 mm
30X10 700 mm
30X10 800 mm
30X10 850 mm
30X10 875 mm
30X10 900 mm
30X10 950 mm
30X10 1000 mm
30X10 1035 mm
30X10 1120 mm
30X10 1200 mm
30X10 1340 mm
30X10 1500 mm
30X10 1600 mm
32X10 750 mm
32X10 790 mm
32X10 820 mm
32X10 850 mm
32X10 900 mm
32X10 950 mm
32X10 1000 mm
32X10 1073 mm
Profile Height Belt Width Metric
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
28 mm 8 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
30 mm 10 mm
32 mm 10 mm
32 mm 10 mm
32 mm 10 mm
32 mm 10 mm
32 mm 10 mm
32 mm 10 mm
32 mm 10 mm
32 mm 10 mm
Order Code Profile
C0338795 13X5
C0338796 13X5
C0354479 17X5
C0338985 17X5
C0338986 17X5
C0338987 17X5
C0338988 17X5
C0338989 17X5
C0339236 21X6
C0339237 21X6
C0339238 21X6
C0339240 21X6
C0339241 21X6
C0339242 21X6
C0352599 21X6
C0355869 21X6
C0339246 22X8
C0339247 22X8
C0339248 22X8
C6104210 22X8
C0339249 22X8
C0339250 22X8
C0339251 22X8
C0339252 22X8
C0339253 22X8
C0339254 22X8
C0339255 22X8
C0339256 22X8
C0339257 22X8
C0339258 22X8
C0339410 26X8
C0339411 26X8
C0339414 26X8
C0339415 26X8
C0339416 26X8
C0339417 26X8
C0339420 26X8
C0339423 26X8
C0339425 26X8
Length
468 mm
500 mm
426 mm
476 mm
536 mm
570 mm
606 mm
776 mm
530 mm
600 mm
610 mm
675 mm
770 mm
870 mm
970 mm
1220 mm
485 mm
525 mm
565 mm
610 mm
650 mm
700 mm
750 mm
800 mm
850 mm
900 mm
950 mm
1000 mm
1060 mm
1185 mm
655 mm
672 mm
710 mm
750 mm
762 mm
800 mm
862 mm
962 mm
1082 mm
Belt Width
13 mm
13 mm
17 mm
17 mm
17 mm
17 mm
17 mm
17 mm
21 mm
21 mm
21 mm
21 mm
21 mm
21 mm
21 mm
21 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
22 mm
26 mm
26 mm
26 mm
26 mm
26 mm
26 mm
26 mm
26 mm
26 mm
Angle °
24°
24°
24°
24°
24°
24°
24°
24°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
Order Code
C0339430
C0339431
C0339433
C0339434
C0339436
C0339437
C0339438
C0339439
C0339441
C0339443
C0339444
C0339446
C0339447
C0339448
C0339449
C0339450
C0355377
C0339452
C0339453
C0339454
C0339455
C0339456
C0339457
C0339458
C0339459
C0339460
C0339463
C0339465
C0339467
C0339469
C0339470
C0339474
C0339475
C0339476
C0339477
C0339478
C0339480
C0339481
C0339482
Angle °
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27° 5 27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
www.brammer.biz
393
Mechanical Power Transmission
Images For Illustrative Purposes Only
52832
109657

