Page 403 - Tool & General Maintenance 2015 English
P. 403
Raw Edge (Moulded Cogged) V-Belts
Optibelt SUPER X-POWER - HIGH PERFORMANCE WEDGE BELTS
V-Belt Outside
Outside Length
25 in
26.5 in
28 in
30 in
31.5 in
33.5 in
35.5 in
37.5 in
40 in
42.5 in
45 in
47.5 in
50 in
53 in
56 in
60 in
Profile Height Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
V-Belt Outside Profile Length
3VX 1600 mm
3VX 1702 mm
3VX 1803 mm
3VX 1905 mm
3VX 2032 mm
3VX 2159 mm
3VX 2286 mm
3VX 2413 mm
3VX 2540 mm
3VX 2692 mm
3VX 2845 mm
3VX 2997 mm
3VX 3175 mm
3VX 3353 mm
3VX 3556 mm
Outside Length
63 in
67 in
71 in
75 in
80 in
85 in
90 in
95 in
100 in
106 in
112 in
118 in
125 in
132 in
140 in
Profile Height Metric
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
8 mm
Order Code Profile
C0339585 3VX
C0339586 3VX
C0339587 3VX
C0339588 3VX
C0339589 3VX
C0339590 3VX
C0339591 3VX
C0339592 3VX
C0339593 3VX
C0339594 3VX
C0339595 3VX
C0339596 3VX
C0339597 3VX
C0339598 3VX
C0339599 3VX
C0339600 3VX
Length
635 mm
673 mm
711 mm
762 mm
800 mm
851 mm
902 mm
953 mm
1016 mm
1080 mm
1143 mm
1207 mm
1270 mm
1346 mm
1422 mm
1524 mm
Belt Width
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
Order Code
C0339601
C0339602
C0339603
C0339604
C0339605
C0339606
C0339607
C0339608
C0339577
C0339578
C0339579
C0339580
C0339582
C0339583
C0339584
Belt Width
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
9 mm
Optibelt SUPER X-POWER - HIGH PERFORMANCE WEDGE BELTS
Order Code
C0339727
C0339728
C0339729
C0339730
C0339731
C0339732
C0339733
C0339734
C0339735
C0339736
V-Belt Outside Profile Length
5VX 1270 mm
5VX 1346 mm
5VX 1422 mm
5VX 1524 mm
5VX 1600 mm
5VX 1702 mm
5VX 1803 mm
5VX 1905 mm
5VX 2032 mm
5VX 2159 mm
Outside Length
50 in
53 in
56 in
60 in
63 in
67 in
71 in
75 in
80 in
85 in
Belt Width
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
15 mm
Profile Height Metric
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
Order Code
C0339737
C0339738
C0339718
C0339719
C0339722
C0339723
C0339724
C0339725
C0339726
V-Belt Outside Profile Length
5VX 2286 mm
5VX 2413 mm
5VX 2540 mm
5VX 2692 mm
5VX 2845 mm
5VX 2997 mm
5VX 3175 mm
5VX 3353 mm
5VX 3556 mm
Outside Length
90 in
95 in
100 in
106 in
112 in
118 in
125 in
132 in
140 in
Profile Height Belt Width Metric
15 mm 13 mm
15 mm 13 mm
15 mm 13 mm
15 mm 13 mm
15 mm 13 mm
15 mm 13 mm
15 mm 13 mm
15 mm 13 mm
15 mm 13 mm
5
www.brammer.biz
391
Mechanical Power Transmission
Images For Illustrative Purposes Only
52850 52845

