Page 406 - Tool & General Maintenance 2015 English
P. 406
Variable Speed Belts
Order Code
C0339483
C0339484
C0359915
C0339486
C0339527
C0339528
C0339529
C0339531
C0339533
C0339534
C0339536
C0339537
C0339539
C0339540
C0339541
C0339543
C0339545
C0339546
C0339548
C0339549
C0339550
C0339615
C0339616
C0339618
C0339619
C0339621
C0352686
C0339623
C0339624
C0339625
C0339627
C0339630
C0339631
C0339632
C0339635
V-Belt Inside Profile Length
32X10 1120 mm
32X10 1180 mm
32X10 1200 mm
32X10 1353 mm
37X10 660 mm
37X10 800 mm
37X10 850 mm
37X10 900 mm
37X10 950 mm
37X10 1000 mm
37X10 1020 mm
37X10 1060 mm
37X10 1120 mm
37X10 1180 mm
37X10 1250 mm
37X10 1320 mm
37X10 1400 mm
37X10 1500 mm
37X10 1600 mm
37X10 1700 mm
37X10 1800 mm
41X13 925 mm
41X13 1000 mm
41X13 1040 mm
41X13 1060 mm
41X13 1120 mm
41X13 1180 mm
41X13 1190 mm
41X13 1250 mm
41X13 1340 mm
41X13 1440 mm
41X13 1600 mm
41X13 1740 mm
41X13 1940 mm
47X13 1000 mm
Belt Width
32 mm
32 mm
32 mm
32 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
37 mm
41 mm
41 mm
41 mm
41 mm
41 mm
41 mm
41 mm
41 mm
41 mm
41 mm
41 mm
41 mm
41 mm
47 mm
Profile Metric
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
10 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
Height
Angle °
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
Order Code
C0339636
C0339637
C0339639
C0339641
C0339642
C0339644
C0339645
C0339646
C0339647
C0339648
C0339649
C0339651
C0339652
C0339653
C0339654
C0355087
C0339655
C0339656
C0351468
C0339657
C0339658
C0339659
C0339660
C0339661
C0339662
C0339739
C0359489
C0356874
C0339741
C0339743
C0339745
C0339746
C0339747
C0339748
V-Belt Inside Profile Length
47X13 1060 mm
47X13 1120 mm
47X13 1180 mm
47X13 1250 mm
47X13 1320 mm
47X13 1400 mm
47X13 1500 mm
47X13 1600 mm
47X13 1700 mm
47X13 1800 mm
52X16 1180 mm
52X16 1250 mm
52X16 1325 mm
52X16 1400 mm
52X16 1525 mm
52X16 1600 mm
52X16 1725 mm
52X16 1925 mm
52X16 2165 mm
52X16 2240 mm
55X16 1400 mm
55X16 1500 mm
55X16 1600 mm
55X16 1700 mm
55X16 1800 mm
65X20 1706 mm
65X20 1906 mm
70X18 1600 mm
70X18 1700 mm
70X18 1800 mm
70X18 1900 mm
70X18 2000 mm
70X18 2240 mm
70X18 2500 mm
Belt Width
47 mm
47 mm
47 mm
47 mm
47 mm
47 mm
47 mm
47 mm
47 mm
47 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
52 mm
55 mm
55 mm
55 mm
55 mm
55 mm
65 mm
65 mm
70 mm
70 mm
70 mm
70 mm
70 mm
70 mm
70 mm
Profile Metric
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
13 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
16 mm
20 mm
20 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
18 mm
Height
Angle °
27°
27°
27°
27°
27°
27°
27°
27°
27°
27°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
30°
Optibelt Vario Power - Variable Speed Belts
5
Order Code
C1732352
C1732353
C1732354
C1732355
C1732356
C1732357
C1732358
C1732359
C1732360
C1732361
C1732362
C1732363
C1732364
C0350305
C1732366
C1732367
V-Belt
Profile Pitch Length
1422V 23.5 in
1422V 24 in
1422V 27 in
1422V 29 in
1422V 30 in
1422V 33 in
1422V 34 in
1422V 36 in
1422V 40 in
1422V 42 in
1422V 44 in
1422V 46 in
1422V 47 in
1422V 48 in
1422V 54 in
1422V 60 in
Belt Width
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
22.225 mm
Angle °
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
Order Code
C1732368
C1732369
C1732373
C1732374
C1732375
C1732376
C1732377
C1732378
C1732379
C1732380
C1732381
C1732382
C1732383
C1732384
C1732385
C1732386
V-Belt
Profile Pitch Length
1422V 66 in
1430V 21.5 in
1922V 27.7 in
1922V 28.2 in
1922V 29.8 in
1922V 32.1 in
1922V 33.2 in
1922V 33.8 in
1922V 36.3 in
1922V 38.1 in
1922V 38.6 in
1922V 40.3 in
1922V 42.6 in
1922V 44.3 in
1922V 45.4 in
1922V 46 in
Belt Width
22.225 mm
22.225 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
30.1625 mm
Angle °
22°
30°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
22°
394
www.brammer.biz
Mechanical Power Transmission
52844

